Item Comparison: CTCL153PWH, SCL153PHWH

Item

CTCL153PWH - Contour 150W Led 3WAY White - Lutron

CTCL153PWH
Contour 150W Led 3WAY White

$29.20 Each

$700.80 (24 Each)

QTY:
Each
Add
SCL153PHWH - Skylark 150W Led 3WAY White - Lutron

SCL153PHWH
Skylark 150W Led 3WAY White

$32.16 Each

$32.16 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 70 79
Vendor Lutron Lutron
Catalog Number CTCL153PWH SCL153PHWH
Manufacturer Number CTCL153PWH SCL-153PH-WH
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00027557002967 00784276008860
Weight per package 0.15 (lbs/each) 0.35 (lbs/each)
Description CTCL153PWH Contour 150W Led 3WAY White
Dimmer, On/Off Rocker Switch, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.15 LB/Ea
SCL153PHWH Skylark 150W Led 3WAY White
Skylark Led+ Dimmer For Led, Halogen, and Incandescent Dimmable Bulbs, Clamshell Packaging In White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.20 (Each) $32.16 (Each)
Carton/Reel $29.20 (1 Each) $32.16 (1 Each)
Standard Packaging/Reel $700.80 (24 Each) $32.16 (1 Each)
actuator Rocker/Slide Rocker/Slide
connection Wire Leads Wire Leads
insulation Plastic Plastic
Lamp Type Dimmable Cfl/Led;Incandescent/Halogen -
Material Plastic/Metal Plastic/Metal
Poles 1 1
Voltage Rating 120 120
Wattage 600;600.0000 600;600.0000
Color White White
Height 4.69 in;119 mm -
Length 2.94 in;75 mm -
Size 4.69 x 2.94;119 x 75 4.69 x 2.94;119 x 75
Width 2.75 in;70 mm -
Description CONTOUR 150W LED 3WAY WHITE SKYLARK 150W LED 3WAY WHITE
extra long description LUT CTCL-153P-WH CONTOUR CFL/LED WH LUT SCL-153PH-WH SKYLARK CFL/LED DI
Features C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs The Lutron Skylark LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark dimmer switch features a smooth, linear slider knob to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or having to turn the powe
Long Description Dimmer, On/Off Rocker Switch, 150 W;6000 W, 60 Hz, Dimmable Cfl/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.15 lb/EA Skylark LED+ Dimmer for LED, halogen, and incandescent dimmable bulbs, clamshell packaging in white
Product Type Contour CFL/Led White Skylark CFL/Led Dimmer White Clam
Short Description Dimmer On/Off Rocker Switch, 150;6000W, 150;6000W, 60Hz, Dimmable Cfl/Led;Incandescent/Halogen -
Special Features Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Connection Type Wire Leads Wire Leads
Maximum Operating Temperature +40 °C;+104 °F -
media Yes Yes
Minimum Operating Temperature +0 °C;+32 °F -
Mounting Type Wall Mount -
package quantity 1 CA;24 PK -
Power Rating 150 W;6000 W -
Switch Type On/Off Rocker Switch Slide
Warranty 1 yr -
Brand Lutron Lutron
Manufacturers Part Number CTCL-153P-WH SCL-153PH-WH
sub brand Skylark Contour(R) -
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Dimmer with on/off switch, 3-way/single-pole Dimmer with on/off switch, 3-way/single-pole, clamshell packaging
Weight 0.15 lb/EA -
Application Lighting Control Lighting Control
Enclosure Plastic Plastic
environmental conditions Indoor use only Indoor use only
Frequency Rating 60 Hz -
Mounting WALLBOX WALLBOX
Operating Temperature 32 to 104 32 to 104
standard UL, CSA UL, CSA, NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat