Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Legrand-Pass & Seymour |
Catalog Number |
SCL153PHWH |
90680W |
Manufacturer Number |
SCL-153PH-WH |
90680-W |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784276008860 |
00785007906820 |
Weight per package |
0.35 (lbs/each) |
0.29 (lbs/each) |
Description |
SCL153PHWH Skylark 150W Led 3WAY White
Skylark Led+ Dimmer For Led, Halogen, and Incandescent Dimmable Bulbs, Clamshell Packaging In White
|
90680W Dim/Slide 600W Pre-Set 1-Pole White
Dim/Slide 600W Pre-Set 1-Pole White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.16 (Each) |
$36.92 (Each) |
Carton/Reel |
$32.16 (1 Each) |
$36.92 (1 Each) |
Standard Packaging/Reel |
$32.16 (1 Each) |
$36.92 (1 Each) |
|
actuator |
Rocker/Slide |
- |
connection |
Wire Leads |
- |
insulation |
Plastic |
- |
Material |
Plastic/Metal |
- |
Operation Type |
- |
SINGLE POLE |
Poles |
1 |
- |
Voltage Rating |
120 |
120 V |
Wattage |
600;600.0000 |
- |
|
Color |
White |
- |
Finish |
- |
white |
|
Size |
4.69 x 2.94;119 x 75 |
1.688 INCH W X 1.469 INCH D X 4.25 INCH H |
|
Additional Information |
- |
Grade Specification |
Commodity Description |
- |
LIGHTING DIMMERS |
Description |
SKYLARK 150W LED 3WAY WHITE |
DIM/SLIDE 600W PRE-SET 1-POLE WHITE |
extra long description |
LUT SCL-153PH-WH SKYLARK CFL/LED DI |
WALL DIMMER TYPE; 1.688 INCH W X 1.469 INCH D X 4.25 INCH H SIZE; WHITE FINISH; SINGLE POLE OPERATION TYPE; UL (CANADA AND US) APPROVAL; 120 V VOLTAGE RATING; 600 W LOAD RATING; SLIDE SWITCH WITH PRESET ON/OFF SWITCH OPERATOR TYPE; STANDARD DECORATOR WALL PLATE TYPE; INCANDESCENT LOAD TYPE; GRADE SPECIFICATION; 90 MODEL |
Features |
The Lutron Skylark LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark dimmer switch features a smooth, linear slider knob to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or having to turn the powe |
- |
Long Description |
Skylark LED+ Dimmer for LED, halogen, and incandescent dimmable bulbs, clamshell packaging in white |
DIM/SLIDE 600W PRE-SET 1-POLE WHITE |
Product Type |
Skylark CFL/Led Dimmer White Clam |
Slide Dimmer |
Special Features |
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
- |
|
Connection Type |
Wire Leads |
- |
Load Rating |
- |
600 W |
Load Type |
- |
INCANDESCENT |
media |
Yes |
- |
Operator Type |
- |
SLIDE SWITCH WITH PRESET ON/OFF SWITCH |
Switch Type |
Slide |
- |
Wall Plate Type |
- |
Standard Decorator |
|
Brand |
Lutron |
Pass and Seymour |
Manufacturers Part Number |
SCL-153PH-WH |
90680-W |
Model |
- |
90 mm |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Dimmer with on/off switch, 3-way/single-pole, clamshell packaging |
WALL DIMMER |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
Application |
Lighting Control |
- |
Approval |
- |
UL (CANADA AND US) |
Enclosure |
Plastic |
- |
environmental conditions |
Indoor use only |
- |
Mounting |
WALLBOX |
- |
Operating Temperature |
32 to 104 |
- |
standard |
UL, CSA, NOM |