Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
SE00W163BK250 |
S00W163BK500 |
Manufacturer Number |
55040203 |
55810005 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
Portable Cords, Voice, Data, Video Wire & Cable
|
Portable Cords, Voice, Data, Video Wire & Cable
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886039430 |
00032886091896 |
Weight per package |
0.077 (lbs/ft) |
0.094 (lbs/ft) |
Description |
SE00W163BK250 16/3 Seoow 600V Black Cord 250' Reel
Portable Cord, Stranded, 26/30 MM Core Strands, #16 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 13 A, Black, Green, White, 3 Conductors, 250 FT Overall Length, 0.39 In Outside Diameter, 0.03 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.09 LB/FT
|
S00W163BK500 Soow 16/3 BK/WH/GN 600V Cord 500' Reel
16-26 Cu 3/C Black/White/Green Soow Black 90C 600V Paper 500 FT16-26 Cu 3/C Black/White/Green Soow Black 90C 600V Paper 500 FT
|
|
Minimum Order QTY |
250 |
1 Unit |
Unit/Foot |
$0.98 (Foot) |
$0.67 (Foot) |
Carton/Reel |
$245.84 (250 Feet) |
$335.92 (500 Feet) |
Standard Packaging/Reel |
$245.84 (250 Feet) |
$335.92 (500 Feet) |
|
Conductor Size |
#16 AWG |
- |
Current Rating |
13 A |
- |
|
Color |
Black;Green;White |
- |
Conductor Material |
Copper |
- |
Insulation Material |
Thermoplastic Elastomer (TPE) |
- |
Jacket Material |
Thermoplastic Elastomer (TPE) |
- |
|
|
Additional Information |
Chemical Resistant;Oil Resistant;Water Resistant |
- |
Description |
16/3 SEOOW 600V BLACK CORD 250' REEL |
SOOW 16/3 BK/WH/GN 600V CORD 500' REEL |
extra long description |
SWC 55040203 16-26 CU 3/C BLACK/WHI |
SWC 55810005 16-26 CU 3/C BLACK/WH |
Features |
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. |
- |
Long Description |
Portable Cord, Stranded, 26/30 mm Core Strands, #16 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 13 A, Black, Green, White, 3 Conductors, 250 ft Overall Length, 0.39 in Outside Diameter, 0.03 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.09 lb/ft |
16-26 CU 3/C BLACK/WHITE/GREEN SOOW BLACK 90C 600V PAPER 500 FT16-26 CU 3/C BLACK/WHITE/GREEN SOOW BLACK 90C 600V PAPER 500 FT |
Product Type |
Portable Cord |
16-26 Cu 3/C Black/White/Green Soow Black 90C 600V Paper 50 |
Short Description |
Portable Cord, Stranded, 16/3 AWG SEOOW, 0.39 in, Cut to Length |
- |
|
Core Strands |
26/30 mm |
- |
for use with |
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting |
- |
Insulation Thickness |
0.03 in |
- |
Maximum Operating Temperature |
+105 °C |
- |
media |
Yes |
Yes |
Minimum Operating Temperature |
-50 °C |
- |
outside diameter |
0.39 in |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA |
- |
|
|
Brand |
Cables & Cords |
Cables & Cords |
Manufacturers Part Number |
223260408 |
55810005 |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
Portable Cords, Voice, Data, Video Wire & Cable |
|
|
Package Type |
Reel |
- |
Weight |
0.09 lb/ft |