Nacogdoches |
0 |
50 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
142 |
SL2 |
Manufacturer Number |
142 |
SL2 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Boxes & Covers -
Cast Boxes
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121311 - Electrical fittings
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747001429 |
00784564320025 |
Weight per package |
0.03 (lbs/each) |
0.02 (lbs/each) |
Description |
142 3/4" Sealing Locknut
Locknut, Sealing, Steel / PVC, Size 3/4 Inch
|
SL2 3/4" Sealing Locknut
Sealing Locknut, Zinc Plated, Steel, 3/4 In Trade Size, 0.02 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.69 (Each) |
$2.90 (Each) |
Carton/Reel |
$67.32 (25 Each) |
$2.90 (1 Each) |
Standard Packaging/Reel |
$269.28 (100 Each) |
$144.78 (50 Each) |
|
connection |
- |
Threaded |
Material |
Steel |
Steel |
|
Color |
Yellow |
- |
Finish |
Zinc Electroplated |
Zinc Plated |
|
|
Additional Information |
- |
INTEGRALLY FUSED PVC GASKET |
Description |
3/4" SEALING LOCKNUT |
3/4" SEALING LOCKNUT |
extra long description |
BPT 142 3/4" SEALING LOCKNUT |
MIDWEST SL2 3/4 SEALING LOCKNUT |
Features |
- |
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening. |
Long Description |
Locknut, Sealing, Steel / PVC, Size 3/4 Inch |
Sealing Locknut, Zinc Plated, Steel, 3/4 in Trade Size, 0.02 lb/EA |
Product Type |
3/4" Sealing Locknut |
3/4 Sealing Locknut |
Short Description |
- |
Sealing Locknut, 3/4", Zinc Plated, Steel |
Special Features |
Provides raintight seal |
Liquid Tight;Oil Tight;Rain Tight;Water Tight |
|
Cable Entry |
Through the fitting or conduit that the locknut is attached to |
- |
dimensions |
- |
1.7600 IN X 1.1200 IN X 0.7000 IN |
for use with |
- |
Rigid Conduit;IMC Conduit |
media |
Yes |
- |
package quantity |
- |
50 PK;1 CT |
Standards Met |
- |
cUL Listed;cULus Listed;UL E-19189 |
|
|
Brand |
Bridgeport |
Cooper Crouse-Hinds |
Manufacturers Part Number |
- |
SL2 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Locknuts |
Sealing Locknut |
|
|
|
Application |
Steel locknut with PVC seal used to provide raintight seal when fastening threaded conduit to unthreaded opening in a box or enclosure. |
Commercial |
Enclosure |
- |
NEMA 2/3/3R/4/4X/12 |
standard |
UL |
UL, CSA, CUL |