Item Comparison: SL7, 147

Item

SL7 - 2-1/2" Sealing Locknut - Eaton

SL7
2-1/2" Sealing Locknut

$22.3639 Each

$223.64 (10 Each)

QTY:
Each
Add
147 - 2-1/2" Sealing Locknut - Bridgeport

147
2-1/2" Sealing Locknut

$24.3899 Each

$609.75 (25 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 993 309
Vendor Eaton Bridgeport
Catalog Number SL7 147
Manufacturer Number SL7 147
Category Boxes & Covers - Cast Boxes Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39131707 - Electrical conduit coupling 39121311 - Electrical fittings
UPC/EAN/GTIN 00784564320070 00781747001474
Weight per package 0.3 (lbs/each) 3 (lbs/each)
Description SL7 2-1/2" Sealing Locknut
Sealing Locknut, Zinc Plated, Malleable Iron Material, 2-1/2 In Trade Size, 0.3 LB/Ea
147 2-1/2" Sealing Locknut
Locknut, Sealing, Steel / PVC, Size 2 1/2 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $22.36 (Each) $24.39 (Each)
Carton/Reel $223.64 (10 Each) $121.95 (5 Each)
Standard Packaging/Reel $223.64 (10 Each) $609.75 (25 Each)
connection Threaded -
Material Malleable Iron Steel
Color - Yellow
Finish Zinc Plated Zinc Electroplated
Size - 2 1/2
Description 2-1/2" SEALING LOCKNUT 2-1/2" SEALING LOCKNUT
extra long description MIDWEST SL7 2 1/2 SEALING LOCKNUT BPT 147 2 1/2" SEALING LOCKNUT
Features Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening. -
Long Description Sealing Locknut, Zinc Plated, Malleable Iron Material, 2-1/2 in Trade Size, 0.3 lb/EA Locknut, Sealing, Steel / PVC, Size 2 1/2 Inch
Product Type 2 1/2 Sealing Locknut 2 1/2" Sealing Locknut
Short Description Sealing Locknut, 3", Zinc Plated, Malleable Iron -
Special Features Liquid Tight;Oil Tight;Rain Tight;Water Tight Provides raintight seal
Cable Entry - Through the fitting or conduit that the locknut is attached to
dimensions 3.9600 IN X 2.4800 IN X 1.3500 IN -
for use with Rigid Conduit;IMC Conduit -
media - Yes
package quantity 10 CT -
Standards Met cUL Listed;cULus Listed;UL E-19189 -
Made in USA yes -
Brand Cooper Crouse-Hinds Bridgeport
Manufacturers Part Number SL7 -
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type Sealing Locknut Locknuts
Trade Size 2-1/2 IN 2.5
Weight 0.3 lb/EA -
Application Commercial Steel locknut with PVC seal used to provide raintight seal when fastening threaded conduit to unthreaded opening in a box or enclosure.
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL, CSA, CUL cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat