Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
SMCBL102BKWH |
MCS102BLUEWG |
Manufacturer Number |
57115001 |
57115001 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886054075 |
00032886875908 |
Weight per package |
0.22 (lbs/ft) |
0.22 (lbs/ft) |
Description |
SMCBL102BKWH 10/2 WG MC Sol BK/WH/GN Steel Armor 250'
Aluminum Armored Conductor, Solid, #10 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 30 A, Black, White and Green, Blue Jacket Color, 2 Conductors, 250 FT Overall Length, 0.542 In Outside Diameter, +75 °C (Wet) Operating Temperature, 150 LB/MFT
|
MCS102BLUEWG 10/2 WG MC Sol BK/WH/GN Steel Armor 250'
Blue Steel Armor Type MC
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$1.68 (Foot) |
$1.68 (Foot) |
Carton/Reel |
$420.00 (250 Feet) |
$420.00 (250 Feet) |
Standard Packaging/Reel |
$420.00 (250 Feet) |
$420.00 (250 Feet) |
|
Conductor Size |
#10 AWG |
10 |
Current Rating |
30 A |
- |
Number of Conductors |
2 |
2 |
Voltage Rating |
600 V |
600V |
|
Color |
Black;White;Green |
- |
Conductor Material |
Copper |
CU |
Insulation Material |
Thermoplastic Nylon |
- |
Jacket Color |
Blue |
- |
Jacket Material |
PVC |
- |
|
Length |
250 |
250 |
Overall Length |
250 ft |
- |
|
Description |
10/2 WG MC SOL BK/WH/GN STEEL ARMOR 250' |
- |
extra long description |
SWC 55277101 Blue Armorlite Type MC |
SWC 57115001 Blue Steel Armor Type |
Long Description |
Aluminum Armored Conductor, Solid, #10 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 30 A, Black, White and Green, Blue Jacket Color, 2 Conductors, 250 ft Overall Length, 0.542 in Outside Diameter, +75 °C (Wet) Operating Temperature, 150 lb/mft |
Blue Steel Armor Type MC |
Product Type |
Aluminum Armored Conductor |
Blue Steel Armor Type MC |
Short Description |
Aluminum Armored Conductor, Solid, 10/3 AWG with ground, BK, WH, RD, GN - Steel Armor |
- |
|
Maximum Operating Temperature |
+75 °C (Wet);+90 °C (Dry) |
- |
media |
Yes |
Yes |
outside diameter |
0.542 in |
0.54178 |
Solid/Strand |
Solid |
- |
Standards Met |
UL 83;UL1569 |
- |
|
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
55277101 |
57115001 |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC |
MC |
|
|
Package Type |
Coil |
- |
Weight |
150 lb/mft |
48.61975 |
|
Application |
Commercial;Industrial;Institutional;Multi-Residential Buildings |