Item Comparison: SMCBL103BKRDWH, MCS103WG

Item

SMCBL103BKRDWH - 10/3 WG MC Sol BK/WH/RD/GN Steel Armor 250' - Flexible Conduit

SMCBL103BKRDWH
10/3 WG MC Sol BK/WH/RD/GN Steel Armor 250'

$2.42296 Foot

$605.74 (250 Feet)

QTY:
Feet
Add
MCS103WG - 10/3 WG MC Sol BK/WH/RD/GN Steel Armor 250' - Flexible Conduit

MCS103WG
10/3 WG MC Sol BK/WH/RD/GN Steel Armor 250'

$2.42296 Foot

$605.74 (250 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 20,000 20,000
Vendor Flexible Conduit Flexible Conduit
Catalog Number SMCBL103BKRDWH MCS103WG
Manufacturer Number 57115501 55275601
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification BX & MC BX & MC
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886876042 00032886051654
Weight per package 0.27 (lbs/ft) 0.27 (lbs/ft)
Description SMCBL103BKRDWH 10/3 WG MC Sol BK/WH/RD/GN Steel Armor 250'
Aluminum Armored Conductor, Solid, #10 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 30 A, Black, White, Red and Green, Blue Jacket Color, 3 Conductors, 250 FT Overall Length, 0.58 In Outside Diameter, +75 °C (Wet) Operating Temperature, 189 LB/MFT
MCS103WG 10/3 WG MC Sol BK/WH/RD/GN Steel Armor 250'
Duracladâ® Type Ac
Minimum Order QTY 10 Units 10 Units
Unit/Foot $2.42 (Foot) $2.42 (Foot)
Carton/Reel $605.74 (250 Feet) $605.74 (250 Feet)
Standard Packaging/Reel $605.74 (250 Feet) $605.74 (250 Feet)
Conductor Size #10 AWG 10
Current Rating 30 A -
Number of Conductors 3 3
Voltage Rating 600 V 600V
Color Black;White;Red;Green -
Conductor Material Copper CU
Insulation Material Thermoplastic Nylon -
Jacket Color Blue -
Jacket Material PVC -
Length 250 250
Overall Length 250 ft -
Description 10/3 WG MC SOL BK/WH/RD/GN STEEL ARMOR 250' 10/3 WG MC SOL BK/WH/RD/GN STEEL ARMOR 250'
extra long description SWC 57115501 Blue Steel Armor Type SWC 55275601 Duraclad® Type AC
Long Description Aluminum Armored Conductor, Solid, #10 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 30 A, Black, White,Red and Green, Blue Jacket Color, 3 Conductors, 250 ft Overall Length, 0.58 in Outside Diameter, +75 °C (Wet) Operating Temperature, 189 lb/mft Duraclad® Type AC
Product Type Blue Steel Armor Type MC Duracladâ® Type Ac
Short Description Aluminum Armored Conductor, Solid, 10/3 AWG with ground, BK, WH, RD, GN - Steel Armor -
Maximum Operating Temperature +75 °C (Wet);+90 °C (Dry) -
media Yes -
outside diameter 0.58 in 0.58778
Solid/Strand Solid -
Standards Met Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1063;UL1569 -
Made in USA yes -
Brand Flexible Conduit Flexible Conduit
Manufacturers Part Number 55276201 55275601
Category Description BX & MC BX & MC
Type MC AC
Status - Inactive
Package Type Coil -
Weight 189 lb/mft 77.91625
Application Commercial;Industrial;Institutional;Multi-Residential Buildings -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat