Item Comparison: SMCBL122BKWH, MC122BLWGBKWHGN

Item

SMCBL122BKWH - 12/2 WG MC Sol BK/WH/GN Steel Armor 250' - Flexible Conduit

SMCBL122BKWH
12/2 WG MC Sol BK/WH/GN Steel Armor 250'

$0.76428 Foot

$191.07 (250 Feet)

QTY:
Feet
Add
MC122BLWGBKWHGN - 12/2 WG MC Sol BK/WH/GN Steel Armor 250' - Flexible Conduit

MC122BLWGBKWHGN
12/2 WG MC Sol BK/WH/GN Steel Armor 250'

$0.76428 Foot

$191.07 (250 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 371,000 371,000
Vendor Flexible Conduit Flexible Conduit
Catalog Number SMCBL122BKWH MC122BLWGBKWHGN
Manufacturer Number 57109701 N/A
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification BX & MC BX & MC
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886051753 88580076901
Weight per package 0.105 (lbs/ft) 0.105 (lbs/ft)
Description SMCBL122BKWH 12/2 WG MC Sol BK/WH/GN Steel Armor 250'
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, Blue Jacket Color, 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +75 °C (Wet) Operating Temperature, 104 LB/MFT
MC122BLWGBKWHGN 12/2 WG MC Sol BK/WH/GN Steel Armor 250'
Minimum Order QTY 10 Units 10 Units
Unit/Foot $0.76 (Foot) $0.76 (Foot)
Carton/Reel $191.07 (250 Feet) $191.07 (250 Feet)
Standard Packaging/Reel $191.07 (250 Feet) $191.07 (250 Feet)
Conductor Size #12 AWG -
Current Rating 20 A -
Number of Conductors 2 -
Voltage Rating 600 V -
Color Black;White;Green -
Conductor Material Copper -
Insulation Material Thermoplastic Nylon -
Jacket Color Blue -
Jacket Material PVC -
Length 250 -
Overall Length 250 ft -
Description 12/2 WG MC SOL BK/WH/GN STEEL ARMOR 250' 12/2 WG MC SOL BK/WH/GN STEEL ARMOR 250'
extra long description SWC 55276901 Blue Armorlite Type MC -
Long Description Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, Blue Jacket Color, 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +75 °C (Wet) Operating Temperature, 104 lb/mft -
Product Type Aluminum Armored Conductor -
Short Description Aluminum Armored Conductor, Solid, 12/4 AWG with ground, PVC Jacket, 250 ft -
Maximum Operating Temperature +75 °C (Wet);+90 °C (Dry) -
media Yes -
outside diameter 0.475 in -
Solid/Strand Solid -
Standards Met UL 83;UL1569 -
Made in USA yes -
Brand Flexible Conduit Flexible Conduit
Manufacturers Part Number 55276901 -
Category Description BX & MC BX & MC
Type MC -
minimum qty 250 -
Status - Inactive
Package Type Coil -
Weight 104 lb/mft -
Application Commercial;Industrial;Institutional;Multi-Residential Buildings -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat