Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
SMCBL123BR0RGY |
MC123BR0RGYGN |
Manufacturer Number |
57111201 |
1705B42T01 |
Category |
Enhanced Commodity Codes -
Wire
|
Interlocked Armored Cable -
Teck
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
26121629 - Power cable
|
UPC/EAN/GTIN |
00032886875724 |
00077680195593 |
Weight per package |
0.14 (lbs/ft) |
0.14 (lbs/ft) |
Description |
SMCBL123BR0RGY 12/3 WG MC Sol BR/or/Gy/GN Steel Armor 250'
Blue Steel Armor Type MC
|
MC123BR0RGYGN 12/3 WG MC Sol BR/or/Gy/GN Steel Armor 250'
MC Tuff Type MC Cable, Traditional Lightweight, With Ground and Neutral, 3 Conductors, 12 Awg Conductor and Ground, Solid Copper, Outside Diameter: 0.53 In, 600 V, 90 Deg C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 408Y/277V: Brown, Orange, Gray, Green, 250 FT Coil, Weight: 186 LB/1000 FT, Ul 83, 1479, 1569, 1581, 2556 File Number E80042, Ul File Number R-14141, Nec 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518,
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$1.30 (Foot) |
$1.30 (Foot) |
Carton/Reel |
$324.77 (250 Feet) |
$324.77 (250 Feet) |
Standard Packaging/Reel |
$324.77 (250 Feet) |
$324.77 (250 Feet) |
|
Conductor Size |
- |
12 AWG Conductor And Ground |
Number of Conductors |
- |
3 |
Voltage Rating |
- |
600 |
|
Color |
- |
408Y/277Y: Brown, Orange, Gray, Green |
Conductor Material |
- |
Copper |
Insulation Material |
- |
THHN |
|
|
Description |
12/3 WG MC SOL BR/OR/GY/GN STEEL ARMOR 250' |
12/3 WG MC SOL BR/OR/GY/GN STEEL ARMOR 250' |
extra long description |
SWC 57111201 Blue Steel Armor Type |
KT 1705B42T01 12-3 MC TUFF BN OE GY |
Long Description |
Blue Steel Armor Type MC |
MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 3 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.53 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 408Y/277V: Brown, Orange, Gray, Green, 250 FT Coil, Weight: 186 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, |
Product Type |
Blue Steel Armor Type MC |
12-3 MC Tuff BN Oe Gy GN 250' Coil |
Special Features |
- |
Cable tray rated, install per NEC; May be surfaced mounted and embedded in plaster; Environmental air-handling space installation per NEC 300.22; UL Classi?ed 1, 2, and 3 hour through (Fire) penetration product, R-14141; Made in USA of US and/or imported materials; ColorSpec ID system |
|
media |
Yes |
- |
outside diameter |
- |
0.53 |
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
68956202 |
1705B42T01 |
sub brand |
- |
MC TUFF |
|
Category Description |
BX & MC |
BX & MC |
Type |
- |
Traditional Lightweight Type MC Cable With Ground And Neutral |
|
|
|
standard |
- |
UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Speci?cation A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified |
Temperature Rating |
- |
90 Deg C (Dry) |