Item Comparison: 2029W, SP13W

Item

2029W - Wallplate 1G Blank THRMST Box MNT Mid WH - Eaton

2029W
Wallplate 1G Blank THRMST Box MNT Mid WH

$0.7953 Each

$79.53 (100 Each)

QTY:
Each
Add
SP13W - Plate Plastic 1G BLNK W/Out Line WH - Legrand-Pass & Seymour

SP13W
Plate Plastic 1G BLNK W/Out Line WH

$0.7245 Each

$144.90 (200 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 10,731 3,406
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 2029W SP13W
Manufacturer Number 2029W-BOX SP13W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664443008 00785007681666
Weight per package 0.083 (lbs/each) 0.0768 (lbs/each)
Description 2029W Wallplate 1G Blank THRMST Box MNT Mid WH
Eaton Blank Wallplate, Box Mount, White, Blank Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box
SP13W Plate Plastic 1G BLNK W/Out Line WH
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.06891 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.80 (Each) $0.72 (Each)
Carton/Reel $19.88 (25 Each) $14.49 (20 Each)
Standard Packaging/Reel $79.53 (100 Each) $144.90 (200 Each)
insulation - Bare
Material - Thermoplastic
Number of Gangs - 1
Color - White
Size - 5"
Thickness - 0.070 in
Description WALLPLATE 1G BLANK THRMST BOX MNT MID WH PLATE PLASTIC 1G BLNK W/OUT LINE WH
extra long description EWD 2029W-BOX Wallplate 1G Blank Th P&S SP13W PLATE PLASTIC 1G BLNK W/O
Features Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. Plate Plastic 1gang Blank Without Line White
Long Description Eaton Blank wallplate, Box mount, White, Blank Cutout, Thermoset, Single- gang, Mid-size, ED Box Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, ThermoPlastic, White, 0.06891 lb
Product Type Wallplate 1G Blank THRMST Box MNT Mid WH Plate Plastic 1G BLNK W/Out Line WH
Short Description - 1 Gang, TV Cable Wall Plate, White
Special Features Thermoset, midi and jumbo Non-Combustible Mar-Proof Material;Seven Standards Colors;Individually Wrapped
dimensions 0.0800 IN X 3.1200 IN X 4.8700 IN 5 in
media Yes -
Mounting Type - Wall Mount
orientation - Vertical
package quantity - 20 CT;200 PK
Standards Met - UL 514;CSA Certified;RoHS Compliant
Brand COOPER WIRING DEVICES LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 2029W-BOX SP13-W
Category Description Residential plates Residential plates
Type Blank wallplate Wall Plate
Weight - 0.06891 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential;Commercial
Mounting - WALL
standard cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat