Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Grounding |
Nsi |
Catalog Number |
SP4DL |
SPM25L |
Manufacturer Number |
SP4DL |
SPM-25L |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00783786805297 |
00662381021144 |
Weight per package |
0.16 (lbs/each) |
0.36 (lbs/each) |
Description |
SP4DL SP4DL 3/8-16X1-1/8 Sec Conn
Service Post Connector, #8 Awg (Stranded);#8 Awg (Solid);10 SQ.MM (Stranded) Conductor Size, #1 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac, 0.16 LB/Ea
|
SPM25L 2, #2 Service Post Connector 3/8 X 1-1/8
Service Post Connector - Two Wire Type 10- 2 Awg Service Post Connectors Is Used For Connecting One or Two Conductors. Made From High Copper Content Hard-Drawn Rod. Lay-In Feature Makes Them Excellent For Continuous Loop Grounding and Bonding. Used to Ground to Bar or Plate. Suitable For Direct Burial In Earth or Concrete.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$79.07 (Each) |
$45.45 (Each) |
Carton/Reel |
$7,906.59 (100 Each) |
$545.35 (12 Each) |
Standard Packaging/Reel |
$7,906.59 (100 Each) |
$545.35 (12 Each) |
|
insulation |
No |
- |
Material |
- |
Copper |
Number of Conductors |
- |
2 |
Poles |
- |
1 |
Voltage Rating |
- |
600 V |
Wire Size |
- |
10 SOL - 2 STR |
|
Color |
- |
Copper |
Conductor Material |
Copper |
- |
Finish |
- |
COPPER PLATED |
|
Size |
- |
Stud=3/8 x 16-1 1/8 - Hex Nut=5/8 x 18 |
|
Description |
SP4DL 3/8-16X1-1/8 SEC CONN |
2, #2 SERVICE POST CONNECTOR 3/8 X 1-1/8 |
extra long description |
ABB SP4DL SERVICE POST/DOUBLE CONNE |
NSI SPM-25L Service Post Two Wire 1 |
Features |
- |
Service Post Connector - Two Wire Type 10- 2 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete. |
Long Description |
Service Post Connector, #8 AWG (Stranded);#8 AWG (Solid);10 sq.mm (Stranded) Conductor Size, #1 AWG (Stranded);#2 AWG (Solid);35 sq.mm (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V ac, 0.16 lb/EA |
Service Post Connector - Two Wire Type 10- 2 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete. |
Product Type |
Service Post Connector |
Service Post Two Wire 10-2 Awg |
Short Description |
Single Service Post Connector, 1 - 8 stranded, 2 - 8 solid, stud size 3/8 - 16 x 1 1/8 |
- |
Special Features |
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy |
10 SOL-2 STR - 12 Pack |
|
For Stud Size |
3/8 in - 16 x 1-1/8 in |
- |
for use with |
For Copper to Copper Connections;For Grounding of Steel Structures;Transformers using one or two Cables;For Tapping one or two Cables from Bus Bar |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#1 AWG (Stranded);#2 AWG (Solid);35 sq.mm (Stranded) |
- |
Maximum Voltage Rating |
600 V ac |
- |
Minimum Conductor Size |
#8 AWG (Stranded);#8 AWG (Solid);10 sq.mm (Stranded) |
- |
package quantity |
1 CT;100 PK |
- |
Standards Met |
UL Listed E9809, 486A, 467;CSA Certified |
- |
Warranty |
- |
1 YEAR |
Wire Type |
- |
Class A & B |
|
|
Brand |
Thomas & Betts |
NSi |
Manufacturers Part Number |
SP4DL |
SPM-25L |
sub brand |
Blackburn |
- |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Mechanical Grounding |
Service Post Connectors |
|
|
Application |
For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar |
Wire Termination |
environmental conditions |
- |
90 C |
standard |
UL E9809 |
UL486B |
Temperature Rating |
- |
90 C |