Nacogdoches |
0 |
14 |
All Stores |
|
|
|
Vendor |
Burndy |
Nsi |
Catalog Number |
KC26B1 |
SPM7L |
Manufacturer Number |
KC26B1 |
SPM-7L |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00781810256107 |
00662381021069 |
Weight per package |
0.3 (lbs/each) |
2.76 (lbs/each) |
Description |
KC26B1 2/0 Post Split Bolt
Mechanical Grounding Connector, Cable to Flat, 2-2/0 Awg (STR) / 2-3/0 Awg (Sol), 1/2" Stud.
|
SPM7L 1, 2/0 Service Post Connector 1/2 X 1-1/4
Service Post Connector, #1 Awg (Solid);2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1-1/4 In (Stud) Overall Length, 600 V Ac, 2.76 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$132.86 (Each) |
$79.86 (Each) |
Carton/Reel |
$132.86 (1 Each) |
$479.16 (6 Each) |
Standard Packaging/Reel |
$132.86 (1 Each) |
$479.16 (6 Each) |
|
Material |
LEADED BRONZE ALLOY |
Copper |
Number of Conductors |
- |
1 |
Poles |
- |
1 |
Voltage Rating |
- |
600 V |
Wire Size |
- |
1 SOL - 2/0 STR |
|
Color |
- |
Copper |
Conductor Material |
- |
Copper |
Finish |
- |
COPPER PLATED |
|
Overall Length |
- |
1-1/4 in (Stud) |
Size |
- |
Stud=1/2 x 13-1 1/4 - Hex Nut=7/8 x 14 |
|
Description |
2/0 POST SPLIT BOLT |
1, 2/0 SERVICE POST CONNECTOR 1/2 X 1-1/4 |
extra long description |
BUR KC26B1 2-2/0 STR 1 1/16 POST 1 |
NSI SPM-7L Service Post One Wire 1- |
Features |
- |
Service Post Connector - One Wire Type 2/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete. |
Long Description |
Mechanical Grounding Connector, Cable to Flat, 2-2/0 AWG (Str) / 2-3/0 AWG (Sol), 1/2" Stud. |
Service Post Connector, #1 AWG (Solid);2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1-1/4 in (Stud) Overall Length, 600 V ac, 2.76 lb/EA |
Product Type |
Mechanical |
Service Post Connector |
Short Description |
- |
Service Post Connector, Non-Insulated, 1-1/4 in (Stud), 600 VAC |
Special Features |
Stud length: 1-1/16 IN; Thread size: 1/2-13; Diameter: 1-1/4 IN; Nut Width: 1 IN |
Excellent for Continuous Loop Grounding and Bonding |
|
For Stud Size |
- |
0.500 in x 13 |
for use with |
- |
Connecting one or two Conductors;Direct Burial in Earth or Concrete |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
#1 AWG (Solid);2/0 AWG (Stranded) |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
- |
600 V ac |
package quantity |
- |
6 PK |
pallet quantity |
5800 |
- |
Standards Met |
- |
UL Listed 486A, 467;cULus Listed |
Warranty |
- |
1 YEAR |
Wire Type |
- |
Class A & B |
|
Brand |
Burndy Canada |
Nsi Industries |
Manufacturers Part Number |
KC26B1 |
SPM-7L |
sub brand |
Burndy Canada |
Split Bolts |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
KC Series Mechanical Grounding Connector |
Service Post Connectors |
|
|
Application |
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial |
Wire Termination |
environmental conditions |
- |
90 C |
standard |
UL467 |
UL486B |
Temperature Rating |
- |
90 C |