Item Comparison: SSF232UNVEB81U, SS232UNVEB81U

Item

SSF232UNVEB81U - 4' 2 Lamp Strip Light 32W 120-277V T8 - Metalux

SSF232UNVEB81U
4' 2 Lamp Strip Light 32W 120-277V T8

$72.97 Each

$72.97 (1 Each)

QTY:
Each
Add
SS232UNVEB81U - 4' 2 Lamp Strip Light 32W 120-277V T8 - Metalux

SS232UNVEB81U
4' 2 Lamp Strip Light 32W 120-277V T8

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 8 8
All Stores 112 112
Vendor Metalux Metalux
Catalog Number SSF232UNVEB81U SS232UNVEB81U
Manufacturer Number SSF232UNVEB81U SSF-232-UNV-EB81-U
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC 39112507 - Strip lights 39112507 - Strip lights
UPC/EAN/GTIN 00080083519590 00080083519590
Weight per package 5.4 (lbs/each) 5.4 (lbs/each)
Description SSF232UNVEB81U 4' 2 Lamp Strip Light 32W 120-277V T8
Strip Light, T8 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120/277 V Ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 5.4 LB/Ea
SS232UNVEB81U 4' 2 Lamp Strip Light 32W 120-277V T8
2 Lamp, 4' Standard Strip, 120-277V Cee Listed Electronic Ballast, T8, Flip-Up Sockets
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $72.97 (Each) $0.00 (Each)
Carton/Reel $72.97 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $72.97 (1 Each) $0.00 (1 Each)
amperage rating N/A N/A
Ballast Type Electronic -
Lamp Type T8 (Not Included) T8 (Not Included)
Lamp Wattage 32 W -
Material Steel Steel
Number of Lamps 2 2
Voltage Rating 120/277 V ac 120-277V
Wattage 32 W 32 W
Finish Baked White Enamel -
Housing Material Die Cold Rolled Steel -
Height 3-5/8 in;93 mm -
Length 4-1/4 in;108 mm -
Size 48.938 IN Length 5.0 IN Width 2.75 IN Height 48.938 IN Length 5.0 IN Width 2.75 IN Height
Description 4' 2 LAMP STRIP LIGHT 32W 120-277V T8 -
extra long description CLS SSF-232-UNV-EB81-U SSF 2 LMP , CLS SSF-232-UNV-EB81-U SSF 2 LMP ,
Long Description Strip Light, T8 Bulb Shape, 4-1/4 in Length, 3-5/8 in Height, 120/277 V ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 5.4 lb/EA 2 Lamp, 4' Standard Strip, 120-277V CEE Listed Electronic Ballast, T8, Flip-up Sockets
Product Type SSF 2 LMP , 4' Wide STRP, Eltrnc Bal, T8 SSF 2 LMP , 4' Wide STRP, Eltrnc Bal, T8
Short Description 4' Strip Light, T8, 120/277 VAC, 32W, 2 Lamp, 96" Length -
Special Features Flip-up socket feature for faster installation out of the box Flip-up socket feature for faster installation out of the box
bulb shape T8 -
for use with Sorage/Utility Areas;Coves;Display Cases;Shops;Task And General Area Lighting -
lumens N/A N/A
Mounting Type Surface Mount -
package quantity 1 ct -
Standards Met UL/cUL Listed - Damp Location -
start type Instant Start -
Brand METALUX METALUX
Manufacturers Part Number SSF-232-UNV-EB81-U SSF-232-UNV-EB81-U
sub brand SSF Series -
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Type Strip Strip
Status - Inactive
Weight 5.4 lb/EA -
Application Commercial;Industrial;Retail And Residential lighting
Mounting Strip/Flushmount Strip/Flushmount
standard UL/cUL Listed;Damp Locations UL/cUL Listed;Damp Locations
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat