Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
SSM38BR |
7158J |
Manufacturer Number |
SSM38BR |
7158J |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Anchor and Fasteners -
Miscellaneous
|
Classification |
Fasteners
|
Fasteners
|
UNSPSC |
N/A
|
31162104 - Screw anchors
|
UPC/EAN/GTIN |
00781002175926 |
00705591450486 |
Weight per package |
0.082 (lbs/each) |
0.0778 (lbs/each) |
Description |
SSM38BR 3/8''-16 Metal Drilling Bottom Mount Rod Hanger
Bottom Mount Rod Hanger, Steel Material, 1/4-20 X 1-1/2 In. Size, 1 Nut, 0.036 to 0.188 In. Self Drilling Range, #3 Point Style
|
7158J For Use With 3/8-16 Rod Vertical Hanger - Steel
Peco Fasteners 3/8" Steel Vertical Hanger 50 Per Jar For Use With 3/8-16 Steel Vertical Hanger - Steel
|
|
Minimum Order QTY |
1 Unit |
50 Units |
Unit/Foot |
$3.51 (Each) |
$1.80 (Each) |
Carton/Reel |
$351.03 (100 Each) |
$89.86 (50 Each) |
Standard Packaging/Reel |
$351.03 (100 Each) |
$539.16 (300 Each) |
|
|
Diameter |
1/4 |
- |
Length |
1-1/2 |
- |
Size |
1/4-20 x 1-1/2 |
- |
|
Description |
3/8''-16 METAL DRILLING BOTTOM MOUNT ROD HANGER |
FOR USE WITH 3/8-16 ROD VERTICAL HANGER - STEEL |
extra long description |
DOTTIE SSM38BR 3/8-16 Metal Drillin |
PECO 7158J U/W 3/8-16 ROD VERTL HNG |
Long Description |
Bottom Mount Rod Hanger, Steel material, 1/4-20 x 1-1/2 in. Size, 1 nut, 0.036 to 0.188 in. self drilling range, #3 point style |
PECO FASTENERS 3/8" STEEL VERTICAL HANGER 50 PER JAR FOR USE WITH 3/8-16 STEEL VERTICAL HANGER - STEEL |
Product Type |
3/8-16 Metal Drilling Rod Hanger ( Bottom Mount ) |
U/W 3/8-16 Rod Vertl HNGR-Steel 45048 |
Special Features |
Features: Self-Drilling |
- |
|
|
Brand |
LH DOTTIE |
Peco Fasteners, Inc. |
Manufacturers Part Number |
SSM38BR |
7158J |
|
Category Description |
FASTENERS |
FASTENERS |
Type |
Bottom Mount Rod Hanger |
Hanger |
|
|
Application |
Concrete, Pipe Hanging, Conduit, Eye Rod, Cable Trays, Lighting Systems, Strut Channels, Overhead Utilities, Sprinkler Systems, Drop Ceilings, HVAC Duct, Electrical, Refrigeration |