Item Comparison: ST3, 153DC

Item

ST3 - 1" Myers Hub - Eaton

ST3
1" Myers Hub

$15.2022 Each

$380.06 (25 Each)

QTY:
Each
Add
153DC - 1" Watertight Hub - Bridgeport

153DC
1" Watertight Hub

$18.4613 Each

$923.06 (50 Each)

QTY:
Each
Add
Nacogdoches 106 0
All Stores 4,345 2
Vendor Eaton Bridgeport
Catalog Number ST3 153DC
Manufacturer Number ST 3 153-DC
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00784731100054 00781747091536
Weight per package 0.4 (lbs/each) 0.4 (lbs/each)
Description ST3 1" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1 In Hub Size, 0.4 LB/Ea
153DC 1" Watertight Hub
Threaded Hub, Zinc Die Cast, Size 1 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.20 (Each) $18.46 (Each)
Carton/Reel $380.06 (25 Each) $184.61 (10 Each)
Standard Packaging/Reel $380.06 (25 Each) $923.06 (50 Each)
connection Threaded -
Material Zinc Zinc Die Cast
Shape Straight -
Finish NICKEL CHROME PLATED Ball burnish
Hub Size 1 in -
Size 1 in 1
Description 1" MYERS HUB 1" WATERTIGHT HUB
extra long description MYERS ST 3 CH MYERS 1 ZINC CONDUIT BPT 153-DC 1" THREADED HUB
Features Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. -
Long Description Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1 in Hub Size, 0.4 lb/EA Threaded Hub, Zinc Die Cast, Size 1 Inch
Product Type CH Myers 1 Zinc Conduit Hub 1" Threaded Hub
Short Description 3/4" Hub, Natural, Zin -
Special Features Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw UL Type 4 Water Tight
Cable Entry - Through Rigid conduit into throat of fitting
Color/Finish Natural -
Connection Type Threaded -
dimensions 1.7200 IN X 1.9900 IN X 1.7200 IN -
Enclosure Type NEMA 2/3/3R/4/4X/12 -
for use with Rigid and IMC Conduit -
Insulated/Non-Insulated Insulated -
media - Yes
package quantity 25 PK -
Standards Met UL File No: E-27258;cUL Listed;CSA C22.2 Certified -
Made in USA yes -
Brand Cooper Crouse-Hinds Bridgeport
Manufacturers Part Number ST 3 153-DC
Model ST -
sub brand Myers(TM), Scru-tite(R) -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Basic hub Threaded Hubs
Trade Size - 1
Weight 0.4 lb/EA -
Application Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries To secure threaded rigid service entrance conduit to box or enclosure. Insulated throat rated 105 degree c. UL listed Type 4 - Watertight. Suitable for Aluminum and Steel Rigid Conduit
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL 514B, CUL, CSA C22.2 UL, CSA
Temperature Rating - 105 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat