Nacogdoches |
0 |
15 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Eaton |
Catalog Number |
H250TB |
ST7 |
Manufacturer Number |
H250-TB |
ST 7 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00786210898643 |
00784731100092 |
Weight per package |
1.92 (lbs/each) |
1.86 (lbs/each) |
Description |
H250TB 2-1/2" ZN Hub Connector
Hub Connector, 2-1/2 In Trade Size, Straight, Insulated, NPT Connection, 2-1/2 In Hub Size, 2-9/16 In Height, 3-3/4 In Diameter, 1.92 LB/100
|
ST7 2-1/2" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2-1/2 In Hub Size, 1.86 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$51.13 (Each) |
$68.73 (Each) |
Carton/Reel |
$255.64 (5 Each) |
$343.64 (5 Each) |
Standard Packaging/Reel |
$255.64 (5 Each) |
$343.64 (5 Each) |
|
connection |
- |
Threaded |
Material |
Zinc |
Zinc |
Shape |
Straight |
Straight |
|
Finish |
- |
NICKEL CHROME PLATED |
|
Diameter |
3-3/4 in |
- |
Height |
2-9/16 in |
- |
Hub Size |
2-1/2 in |
2-1/2 in |
Size |
2-1/2 Inch |
2-1/2 in |
|
Description |
2-1/2" ZN HUB CONNECTOR |
2-1/2" MYERS HUB |
extra long description |
ABB H250-TB 2 1/2 INCH ZINC CONDUIT |
MYERS ST 7 CH MYERS 2 1/2 ZINC COND |
Features |
- |
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. |
Long Description |
Hub Connector, 2-1/2 in Trade Size, Straight, Insulated, NPT Connection, 2-1/2 in Hub Size, 2-9/16 in Height, 3-3/4 in Diameter, 1.92 lb/100 |
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2-1/2 in Hub Size, 1.86 lb/EA |
Product Type |
Hub Connector |
CH Myers 2 1/2 Zinc Conduit Hub |
Short Description |
Hub Connector, 2-1/2 in |
2-1/2" Hub, Natural, Zinc |
Special Features |
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring |
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw |
|
Color/Finish |
- |
Natural |
Connection Type |
NPT |
Threaded |
dimensions |
- |
3.7200 IN X 2.4700 IN X 3.7200 IN |
Enclosure Type |
- |
NEMA 2/3/3R/4/4X/12 |
for use with |
Rigid Conduit |
Rigid and IMC Conduit |
Insulated/Non-Insulated |
Insulated |
Insulated |
package quantity |
5 PK |
5 PK |
Standards Met |
UL File No: E23018;CSA Certified |
UL File No: E-27258;cUL Listed;CSA C22.2 Certified |
|
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
H250-TB |
ST 7 |
Model |
- |
ST |
sub brand |
- |
Myers(TM), Scru-tite(R) |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Hub Connector |
Basic hub |
|
|
Weight |
1.92 lb/100 |
1.86 lb/EA |
|
Application |
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure |
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries |
Enclosure |
- |
NEMA 2/3/3R/4/4X/12 |
standard |
UL E23018, CSA |
UL 514B, CUL, CSA C22.2 |
Temperature Rating |
105 C |