Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Intermatic |
Tork |
Catalog Number |
T101PCD82 |
1101NC |
Manufacturer Number |
T101PCD82 |
1101NC |
Category |
Timer Controls -
Electromechanical Time Switche
|
Timer Controls -
Electromechanical Time Switche
|
Classification |
Time Clocks
|
Time Clocks
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00078275047839 |
78626110053 |
Weight per package |
2.367 (lbs/each) |
2 (lbs/each) |
Description |
T101PCD82 40A 120V SPST Plastic Clear Cover Time Clock
Clear Cover Time Clock, 24 H Time Setting Mode, 1 No Contact Form, 24 H Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5-1/2 X 3-3/8 X 9-3/8 In Size, 2.75 LB
|
1101NC 40A 120V SPST Plastic Clear Cover Time Clock
Electromechanical Timer Switch, 24 HR; Maximum Number Of Operations 2; Minimum On Time 20 Min; Minimum Off Time 75 Min; DPST Switch; 40 Ampere (General Purpose/Resistive), 20 Ampere (Inductive); 208 to 277 Vac At 50/60 HZ
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$128.96 (Each) |
$0.00 (Each) |
Carton/Reel |
$128.96 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$773.76 (6 Each) |
$0.00 (6 Each) |
|
amperage rating |
40 |
- |
connection |
Teeter Type |
- |
Current Rating |
40 A |
40 AMPERE (GENERAL PURPOSE/RESISTIVE/TUNGSTEN), 20 AMPERE (INDUCTIVE) |
Material |
- |
NORYL[R] ENCLOSURE, LEXAN[R] COVER |
Poles |
1 |
- |
Voltage Rating |
125 |
120 VAC AT 50/60 HZ |
Wattage |
3 |
- |
|
|
Size |
5-1/2 x 3-3/8 x 9-3/8 in;13.97 x 9.21 x 23.81 cm |
5 INCH W X 4-1/2 INCH D X 9-1/8 INCH H |
|
Additional Information |
- |
TIMING MOTOR POWER 3 W |
Commodity Description |
- |
Controls - Time Controls |
Description |
40A 120V SPST PLASTIC CLEAR COVER TIME CLOCK |
40A 120V SPST PLASTIC CLEAR COVER TIME CLOCK |
extra long description |
INT-MAT T101PCD82 24-Hour Mechanica |
- |
Features |
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A. |
- |
Long Description |
Clear Cover Time Clock, 24 h Time Setting Mode, 1 NO Contact Form, 24 h Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5-1/2 x 3-3/8 x 9-3/8 in Size, 2.75 lb |
ELECTROMECHANICAL TIMER SWITCH, 24 HR; MAXIMUM NUMBER OF OPERATIONS 2; MINIMUM ON TIME 20 MIN; MINIMUM OFF TIME 75 MIN; DPST SWITCH; 40 AMPERE (GENERAL PURPOSE/RESISTIVE), 20 AMPERE (INDUCTIVE); 208 TO 277 VAC AT 50/60 HZ |
Product Type |
Clear Cover Time Clock |
Electromechanical Time Switch |
Short Description |
40A 120V Time Clock |
- |
Special Features |
Provides Direct 24-Hour Control Of Most Loads;1 to 12 On/Off Operations Each Day;Minimum On/Off Times Of 1 Hour;Manual Override;1 Year Warranty |
- |
|
action |
SPST |
- |
Connection Type |
Teeter |
- |
Contact Configuration |
1 NO |
- |
Contact Form |
1 NO |
- |
Contact Rating |
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten) |
- |
Maximum Number of Operations |
- |
2 A |
Maximum Operating Temperature |
+130 °F;+54 °C |
- |
Maximum Time Setting |
24 h |
- |
Minimum OFF Time |
- |
75 MIN |
Minimum ON Time |
- |
20 MIN |
Minimum Operating Temperature |
-40 °F;-40 °C |
- |
motor power |
2 HP @ 120 VAC, 5 HP @ 240 VAC |
- |
Power Rating |
- |
1000 VA (PILOT DUTY) AT 120 TO 277 VAC, 2 HP AT 120 VAC HP |
Reserve Power |
- |
NO |
Standards Met |
CCSAUS Certified;HVACR |
- |
Switch Type |
- |
78211680354 |
Time Setting Mode |
24 h |
- |
Timing Range |
24 |
- |
|
Brand |
Intermatic Inc. |
TORK |
Manufacturers Part Number |
T101PCD82 |
1101NC |
Model |
- |
90698 |
|
Category Description |
TIME CLOCKS |
TIME CLOCKS |
Type |
Electromechanical |
24 HR |
|
|
Application |
Commercial;Industrial;Residential;Outdoor;HVACR |
AIR CONDITIONING, FAN, LIGHTING, PUMP, SIGN, WATER HEATING |
Approval |
- |
UL, CSA |
Enclosure |
NEMA 3R Plastic |
NEMA 3R |
Mounting |
WALL MOUNT |
WALL |
Operating Temperature |
-40 to +130 DEG F, -40 to +54 DEG C |
-40 TO 165 DEG F |
standard |
cCSAus Certified, HVACR |
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
Call nearest store for Item Price
|