Item Comparison: T15, 12841

Item

T15 - 1/2" Alu T SR5 Conduit Body - Eaton

T15
1/2" Alu T SR5 Conduit Body

$9.4752 Each

$94.75 (10 Each)

QTY:
Each
Add
12841 - 1/2IN T Cover & Gasket - Mulberry

12841
1/2IN T Cover & Gasket

$8.55 Each

$8.55 (1 Each)

QTY:
Each
Add
Nacogdoches 48 0
All Stores 2,044 0
Vendor Eaton Mulberry
Catalog Number T15 12841
Manufacturer Number T15 12841
Category Unilets) - Alum Unilets) - Alum
Classification Form 5 Condulets, Covers, & Gaskets N/A
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564140418 00095327128414
Weight per package 0.25 (lbs/each) 0
Description T15 1/2" Alu T SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1/2 In Trade Size, 4.35 Cu.In Capacity, 90 ° Angle, 1/2 In Hub Size, 4.82 In Length, 1.4 In Height, 0.25 LB/Ea
12841 1/2IN T Cover & Gasket
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 0.500 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.48 (Each) $8.55 (Each)
Carton/Reel $9.48 (1 Each) $8.55 (1 Each)
Standard Packaging/Reel $94.75 (10 Each) $8.55 (1 Each)
connection Threaded / Set Screw -
Material - Die-Cast Aluminum
Color Gray -
Finish Epoxy Powder Painted (Body);Natural (Gasket) Powder Coat
Height 1.40 -
Hub Size 1/2 in 0.5
Length 4.82 in -
Width 1.31 -
Description 1/2" ALU T SR5 CONDUIT BODY 1/2IN T COVER & GASKET
extra long description MIDWEST T15 1/2 RGD T COND BODY AL MULB 12841 1/2" T THR KIT/STL CVR
Features Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer -
Long Description Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1/2 in Trade Size, 4.35 cu.in Capacity, 90 ° Angle, 1/2 in Hub Size, 4.82 in Length, 1.4 in Height, 0.25 lb/EA Mulberry; Conduit Body; Type T, Threaded; Hub Size: 0.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Product Type 1/2 RGD T Cond Body Al 1/2" T THR Kit/STL CVR
Short Description Conduit Outlet Body, 1/2 in, T Shape Series 5 Body, Aluminum -
Special Features Corrosion Resistant Features: Die-Cast Aluminum; Smooth, Corrosion-Resistant Electrostatic Powder Coating; Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket; All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket; Kits With Aluminum Covers Also Available; Cubic Capacity And Listings Clearly Marked; UL Listed; Includes: Cover And Gasket
angle 90 ° -
body type Conduit -
dimensions 4.8200 IN X 1.3100 IN X 1.4000 IN -
Enclosure Type Nema 4 -
for use with Rigid Conduit Body -
Form Series 5 -
includes Stainless Steel Screw -
package quantity 100 PK -
Standards Met UL Listed;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds
Manufacturers Part Number T15 12841
Category Description FORM 5 CONDULETS, COVERS, & GASKETS Fuses & Fuse Accessories
Type Conduit outlet body Type T, Threaded
Trade Size 1/2 in -
Weight 0.25 lb/EA -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
Capacity 4.35 cu.in -
Enclosure Condulet -
Mounting Conduit -
standard UL, cUL UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat