Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Killark |
Catalog Number |
T17 |
T17 |
Manufacturer Number |
T17 |
T17 |
Category |
Steel -
Bodies & Covers
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274626000 |
00783936011301 |
Weight per package |
0.99 (lbs/each) |
1.5 (lbs/each) |
Description |
T17 1/2" T FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1/2 In Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 1/2 In Hub Size, Tee Side Hub Location, T Configuration, 5.625 In Length, 1.75 In Width, 2.4375 In Height, Threaded, 0.99 LB/Ea
|
T17 1/2" T Form 7 Feraloy Conduit Body
1/2" T Hub, Iron Form 7 Conduit Body
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.08 (Each) |
$15.54 (Each) |
Carton/Reel |
$160.40 (5 Each) |
$15.54 (1 Each) |
Standard Packaging/Reel |
$641.60 (20 Each) |
$15.54 (1 Each) |
|
Hub Location |
Tee Side |
- |
Number of Hubs |
3 |
- |
Shape |
T |
- |
|
Color |
- |
Gray |
Finish |
Electrogalvanized with Aluminum Acrylic Paint |
Powder Epoxy Paint |
|
Height |
2.4375 in |
2 |
Hub Size |
1/2 in |
1/2" |
Length |
5.625 in |
6 |
Width |
1.75 in |
3 |
|
Description |
1/2" T FM7 CONDUIT BODY |
1/2" T FORM 7 FERALOY CONDUIT BODY |
extra long description |
CRS-H T17 1/2 T FORM 7 CNDT OUTLET |
KLRK T17 FORM 7, CNDT BODY, 1/2 TYP |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
- |
Long Description |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1/2 in Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 1/2 in Hub Size, Tee Side Hub Location, T Configuration, 5.625 in Length, 1.75 in Width, 2.4375 in Height, Threaded, 0.99 lb/EA |
1/2" T Hub, Iron Form 7 Conduit Body |
Product Type |
1/2 T Form 7 CNDT Outlet Body THRD Rigid |
Form 7, CNDT Body, 1/2 Type T Iron |
Short Description |
Conduit Body, 1/2 in, T Shape Form 7 Body, Steel |
- |
Special Features |
Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings |
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl |
|
body type |
Form 7 |
- |
Cable Entry Type |
Side |
- |
Connection Type |
Threaded |
- |
dimensions |
5.6300 IN X 1.7500 IN X 2.4400 IN |
- |
for use with |
Rigid Conduit |
- |
Form |
Form 7 |
Form 7 |
Mounting Type |
Threaded |
- |
package quantity |
5 CT;20 PK |
- |
Standards Met |
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 |
- |
|
Brand |
Cooper Crouse-Hinds |
KILLARK |
Manufacturers Part Number |
T17 |
- |
series |
- |
Duraloy 7 |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
Conduit Body |
|
|
|
Application |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Configuration |
T |
- |
Enclosure |
Condulet |
- |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
UL, CSA |