Item Comparison: T27, T27

Item

T27 - 3/4" T FM7 Conduit Body - Eaton

T27
3/4" T FM7 Conduit Body

$38.07 Each

$380.70 (10 Each)

QTY:
Each
Add
T27 - 3/4" T FM7 Cond Body - Appleton

T27
3/4" T FM7 Cond Body

$25.06 Each

$626.50 (25 Each)

QTY:
Each
Add
Nacogdoches 77 0
All Stores 3,249 41
Vendor Eaton Appleton
Catalog Number T27 T27
Manufacturer Number T27 T27
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274626505 00781381507073
Weight per package 1.64 (lbs/each) 1.8 (lbs/each)
Description T27 3/4" T FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 3/4 In Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 3/4 In Hub Size, Tee Side Hub Location, T Configuration, 6.25 In Length, 2 In Width, 2.625 In Height, Threaded, 1.64 LB/Ea
T27 3/4" T FM7 Cond Body
Conduit Body, Zinc Electroplated Chromate Epoxy Powder Coated, Form 7 Body Type, 3/4 In Trade Size, Female Threaded Connection, T Shape, 10 Cu.In Capacity, Side Cable Entry, 3 Hubs, 3/4 In Hub Size, Tee Side Hub Location, T Configuration, 6.25 In Length, 2.63 In Width, 2 In Height, Threaded, 1.8 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $38.07 (Each) $25.06 (Each)
Carton/Reel $190.35 (5 Each) $125.30 (5 Each)
Standard Packaging/Reel $380.70 (10 Each) $626.50 (25 Each)
connection - Tapered Female Threaded
Hub Location Tee Side Tee Side
Material - Grayloy-Iron
Number of Hubs 3 3
Shape T T
Color - Gray
Finish Electrogalvanized with Aluminum Acrylic Paint Zinc Electroplated Chromate Epoxy Powder Coated
Height 2.625 in 2 in
Hub Size 3/4 in 3/4 in
Length 6.25 in 6-1/4
Width 2 in 2.63
Description 3/4" T FM7 CONDUIT BODY 3/4" T FM7 COND BODY
extra long description CRS-H T27 3/4 T FORM 7 CNDT OUTLET APP T27 3/4 FM7 BODY
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus -
Long Description Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 3/4 in Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 3/4 in Hub Size, Tee Side Hub Location, T Configuration, 6.25 in Length, 2 in Width, 2.625 in Height, Threaded, 1.64 lb/EA Conduit Body, Zinc Electroplated Chromate Epoxy Powder Coated, Form 7 Body Type, 3/4 in Trade Size, Female Threaded Connection, T Shape, 10 cu.in Capacity, Side Cable Entry, 3 Hubs, 3/4 in Hub Size, Tee Side Hub Location, T Configuration, 6.25 in Length, 2.63 in Width, 2 in Height, Threaded, 1.8 lb/EA
Product Type 3/4 T Form 7 CNDT Outlet Body THRD Rigid 3/4 FM7 Body
Short Description Conduit Body, 3/4 in, C Shape Form 7 Body, Steel Conduit Body, 3/4 in, T Shape Form 7 Body, Steel
Special Features Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings Smooth and Rounded Integral Bushings in Hubs Protect Conductor Insulation;Accurately Tapped;Tapered Threads;Rigid Joints and Excellent Ground Continuity;Easier Wire Pulling and More Room for Sp
body type Form 7 Form 7
Cable Entry Type Side Side
Connection Type Threaded Female Threaded
dimensions 6.2500 IN X 2.0000 IN X 2.6300 IN -
for use with Rigid Conduit Rigid Steel;Rigid Aluminum and IMC Conduit
Form Form 7 7
Mounting Type Threaded Threaded
package quantity 5 CT;10 PK 5 CT;25 PK
Standards Met Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 Standard NEC, CEC, NEMA FB-1;UL 514A/B;CSA Certified C22.2
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number T27 T27
sub brand - UNILETS
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Conduit outlet body Type T Conduit Outlet Body
Trade Size 3/4 in 3/4 in
Weight 1.64 lb/EA 1.8 lb/EA
Application Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes Serve as Pulling Fittings;Make Bends in Conduit System;Provide Openings for Splicing;Connect and Change Direction of Conduit Runs;Allow Connections for Branch Runs;Permit Access to Conductors for Maintenance
Capacity - 10 cu.in
Configuration T T
Enclosure Condulet -
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat