Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Fluke |
Ideal |
Catalog Number |
T5600USA |
61065 |
Manufacturer Number |
T5-600-USA |
61-065 |
Category |
Testers & Meters -
Testers & Accessories
|
Testers & Meters -
Testers & Accessories
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113637 - Voltage or current meters
|
41113637 - Voltage or current meters
|
UPC/EAN/GTIN |
00095969053129 |
00783250610655 |
Weight per package |
0.4 (lbs/each) |
0.8 (lbs/each) |
Description |
T5600USA Electrical Tester, Flat
Voltage, 100 A, 600 V, ±(1.5% +2) - Ac Voltage;±(1% +1) - DC Voltage;±(3% +3) - Ac Current;±(1% +2) - Resistance Accuracy, Led Display, 50 HZ;60 HZ, Zinc Chloride, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 30.5 MM Height, 203 MM Length, 51 MM Width, 300 G
|
61065 Vol-Test Voltage Tester
Ideal, Voltage Tester, Vol-Test, Solenoid, Voltage Rating: 600 V, Warranty: 2 Year
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$194.45 (Each) |
$84.85 (Each) |
Carton/Reel |
$194.45 (1 Each) |
$84.85 (1 Each) |
Standard Packaging/Reel |
$3,889.00 (20 Each) |
$84.85 (1 Each) |
|
amperage rating |
100 |
- |
Current Rating |
100 A |
- |
Voltage Rating |
600 |
600 |
|
Height |
30.5 mm |
- |
Length |
203 mm |
- |
Width |
51 mm |
- |
|
Description |
ELECTRICAL TESTER, FLAT |
VOL-TEST VOLTAGE TESTER |
extra long description |
FLK T5-600-USA ELECTRICAL TSTR FLAT |
IDEAL 61-065 Voltage Tester,Ideal,V |
Features |
The T5-600 Voltage Continuity and Current Tester is a versatile troubleshooting tool for up to 600 V environments. Use it to check voltage, continuity, and current with one compact tool. Just select volts, ohms, or current and the tester does the rest. Its OpenJaw(TM) current measurement lets you check current up to 100 A without breaking the circuit.Detachable SlimReach(TM) test probes are customized for national electrical standards. Plus, its tough test leads accept optional accessories such as clips an |
Extremely rugged and reliableVibrates when AC voltage is presentIndicates AC/DC voltage levelReplaceable leads with shielded probe tips (IEC61010-031 compliant)Bright, long-life LED’s and neon indicator lampLow impedance to eliminate ghost voltagesDual voltage indication for backup safety2-year warranty |
Long Description |
Voltage, 100 A, 600 V, ±(1.5% +2) - AC Voltage;±(1% +1) - DC Voltage;±(3% +3) - AC Current;±(1% +2) - Resistance Accuracy, LED Display, 50 Hz;60 Hz, Zinc Chloride, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 30.5 mm Height, 203 mm Length, 51 mm Width, 300 g |
IDEAL, Voltage Tester, Vol-Test, Solenoid, Voltage Rating: 600 V, Warranty: 2 year |
Product Type |
Voltage, Continuity and Current Tester |
Voltage Tester, Ideal, Vol-Test, Sol, C/Us Ul Listed, Cat Iii, 600 |
Short Description |
Voltage, Continuity and Current Tester, 100 A, LED Display, 600V |
- |
Special Features |
- |
Features: Extremely Rugged And Reliable; Solenoid Indicator And Neon Test Lamp Provide Double Protection; Tests 80V To 600V AC/DC (25 to 60Hz); Independent Circuitry Provides A Built-In Backup Safety System; Replaceable Leads With Shielded Probe Tips; 2-Year Warranty; CAT III - 600V; Warranty: 2 year |
|
Accuracy |
±(1.5% +2) - AC Voltage;±(1% +1) - DC Voltage;±(3% +3) - AC Current;±(1% +2) - Resistance |
- |
Battery Chemistry Type |
Zinc Chloride |
- |
Battery Included |
Yes |
- |
Display Type |
LED |
- |
for use with |
Clip;Speciality Probe |
- |
includes |
Instruction Manual;4 Millimeter Detachable Probes;TP1 Test Probes;Continuity Beeper;Low Battery Indicator;Flexible Lead |
- |
Indication Type |
Visual |
- |
Number of Batteries |
2 |
- |
package quantity |
1 ct |
- |
Power Source |
Battery |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
Brand |
FLUKE |
Ideal |
Manufacturers Part Number |
T5-600 USA |
61-065 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
- |
Solenoid |
|
|
Enclosure |
Hard plastic |
- |
Frequency Rating |
50 Hz;60 Hz |
- |
standard |
- |
C/US UL Listed, CAT III |