Item Comparison: TB57, TB57

Item

TB57 - 1-1/2" TB FM7 Mall Iron Cond Body - Appleton

TB57
1-1/2" TB FM7 Mall Iron Cond Body

$79.50 Each

$795.00 (10 Each)

QTY:
Each
Add
TB57 - 1-1/2" TB FM7 Conduit Body - Eaton

TB57
1-1/2" TB FM7 Conduit Body

$118.22 Each

$236.44 (2 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 9 949
Vendor Appleton Eaton
Catalog Number TB57 TB57
Manufacturer Number TB57 TB57
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00781381507318 00782274631400
Weight per package 4.2 (lbs/each) 4.05 (lbs/each)
Description TB57 1-1/2" TB FM7 Mall Iron Cond Body
FM7 Unilets Type TB Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 7, Length: 8.19 In, Width: 2.44 In, Height: 3.63 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection:
TB57 1-1/2" TB FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1-1/2 In Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 1-1/2 In Hub Size, Tee Side Hub Location, TB Configuration, 8.1875 In Length, 2.4375 In Width, 5 In Height, Threaded, 4.05 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $79.50 (Each) $118.22 (Each)
Carton/Reel $795.00 (10 Each) $118.22 (1 Each)
Standard Packaging/Reel $795.00 (10 Each) $236.44 (2 Each)
connection Tapered Female Threaded -
Hub Location - Tee Side
Number of Hubs - 3
Shape - TB
Color Gray -
Finish Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) Electrogalvanized with Aluminum Acrylic Paint
Height 3.63 5 in
Hub Size 1-1/2 1-1/2 in
Length 8.19 8.1875 in
Width 2.44 2.4375 in
Description 1-1/2" TB FM7 MALL IRON COND BODY 1-1/2" TB FM7 CONDUIT BODY
extra long description APP TB57 1 1/2 FM7 BODY (A) CRS-H TB57 1 1/2 NPT IRON TB FORM 7
Features - One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description FM7 UNILETS Type TB Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 7, Length: 8.19 IN, Width: 2.44 IN, Height: 3.63 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1-1/2 in Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 1-1/2 in Hub Size, Tee Side Hub Location, TB Configuration, 8.1875 in Length, 2.4375 in Width, 5 in Height, Threaded, 4.05 lb/EA
Product Type 1 1/2 FM7 Body (A) 1 1/2 NPT Iron TB Form 7 CNDT Body
Short Description - Conduit Body, 1-1/2 in, TB Shape Form 7 Body, Steel
Special Features Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings
body type - Form 7
Cable Entry Type - Back
Connection Type - Threaded
dimensions - 8.1900 IN X 2.4400 IN X 5.0000 IN
for use with - Rigid Conduit
Form 7 Form 7
Mounting Type - Threaded
package quantity - 1 CT;2 Pk
Standards Met - Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2
Brand Appleton Cooper Crouse-Hinds
Manufacturers Part Number TB57 TB57
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Type TB Conduit Outlet Body Conduit outlet body
Trade Size - 1-1/2 in
Weight - 4.05 lb/EA
Application For Use With Rigid Steel, Rigid Aluminum Conduit And IMC Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Configuration - TB
Enclosure - Condulet
standard UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat