Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
TC10WG1000 |
TC10WGPCS |
Manufacturer Number |
27247601 |
N/A |
Category |
Enhanced Commodity Codes -
Wire
|
Unassigned
|
Classification |
Tray Cable
|
Tray Cable
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886589744 |
03288699954 |
Weight per package |
1.44 (lbs/ft) |
1.44 (lbs/ft) |
Description |
TC10WG1000 1/0 - 3 WG Tray Cable-1000'
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 1/0 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 1000 FT Overall Length, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, Astm;Icea S-58-679;Icea S-95-658;Icea T-29-52
|
TC10WGPCS 1/0 - 3 WG Tray Cable-Pieces
|
|
Minimum Order QTY |
1,000 |
10 Units |
Unit/Foot |
$12.64 (Foot) |
$12.64 (Foot) |
Carton/Reel |
$12,642.07 (1000 Feet) |
$12.64 (1 Feet) |
Standard Packaging/Reel |
$12,642.07 (1000 Feet) |
$12.64 (1 Feet) |
|
Conductor Size |
1/0 AWG |
- |
Number of Conductors |
3 |
- |
|
Conductor Material |
Copper |
- |
Insulation Material |
Polyethylene (XLPE) |
- |
Jacket Material |
Polyethylene |
- |
|
|
Additional Information |
Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant |
- |
Description |
1/0 - 3 WG TRAY CABLE-1000' |
1/0 - 3 WG TRAY CABLE-PIECES |
extra long description |
SWC 27247601 3/0 STR AAC QX TROTTE |
- |
Features |
Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2. |
- |
Long Description |
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 1/0 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 1000 ft Overall Length, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, ASTM;ICEA S-58-679;ICEA S-95-658;ICEA T-29-52 |
- |
Product Type |
Tray Cable |
- |
Short Description |
Tray Cable, Unshield, 7 Strands, 1000 ft |
- |
|
Cable Shape |
Round |
- |
Maximum Operating Temperature |
+90 °C |
- |
Number of Strands |
7 |
- |
Shield Type |
Unshield |
- |
Solid/Strand |
Strand |
- |
Standards Met |
ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant |
- |
|
|
Brand |
SOUTHWIRE COMPANY |
Copper |
Manufacturers Part Number |
TC10WG1000 |
- |
|
Category Description |
TRAY CABLE |
TRAY CABLE |
|
|
|
Application |
Industrial;Outdoor;Hazardous Locations |