Nacogdoches |
40,800 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Panduit |
Catalog Number |
TC5344AE |
ABMMAC |
Manufacturer Number |
TC5344A |
ABMM-A-C |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121717 - Cable tie mounts
|
39121717 - Cable tie mounts
|
UPC/EAN/GTIN |
00786210804965 |
00074983585007 |
Weight per package |
0.002 (lbs/each) |
0.0004 (lbs/each) |
Description |
TC5344AE Cable Tie Mounting Base
Cable Tie Mounting Base, 4-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 0.75 In Length, 0.75 In Width, +149 °F Operating Temperature, 0.002 LB
|
ABMMAC 0.75" X 0.75" Nyln CBL Tie Adh Mount WHT
Panduit’S Abmm-A-C Rubber-Based Adhesive Back Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance. These Mounts Can Be Used With Miniature and Intermediate Cables Ties. Made Of Abs Plastic and Intended For Use In Indoor Environments. They Are 0.75” X 0.75” (19.1MM X 19.1MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 100.
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.80 (Each) |
$0.91 (Each) |
Carton/Reel |
$79.94 (100 Each) |
$90.71 (100 Each) |
Standard Packaging/Reel |
$3,997.00 (5000 Each) |
$453.55 (500 Each) |
|
insulation |
- |
Other |
Material |
Nylon/Polyamide 6.6 |
ABS |
|
Color |
Ivory |
White |
Style |
4-Way |
- |
|
Length |
0.75 in;19.05 mm |
- |
Width |
19.05 mm;0.75 in |
- |
|
Description |
CABLE TIE MOUNTING BASE |
0.75" X 0.75" NYLN CBL TIE ADH MOUNT WHT |
extra long description |
ABB TC5344A 4 WAY MINI BASE .75X.75 |
PAN ABMM-A-C ABMM-A-C Cable Tie Mou |
Long Description |
Cable Tie Mounting Base, 4-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 0.75 in Length, 0.75 in Width, +149 °F Operating Temperature, 0.002 lb |
Panduit’s ABMM-A-C rubber-based adhesive back cable tie mounts have been designed for fast installation and long-term performance. These mounts can be used with miniature and intermediate cables ties. Made of ABS plastic and intended for use in indoor environments. They are 0.75” x 0.75” (19.1mm x 19.1mm), supplied in strips of 2, are white in color and come in packages of 100. |
Product Type |
Cable Tie Mounting Base |
Abmm-A-C Cable Tie Mount, White, Abs, Rubber Adh., 0.75X0.75 |
Short Description |
Cable Tie Mounting Base, Nylon/Polyamide 6.6, Ivory, 0.75 in;19.05 mm, 4 Way |
- |
Special Features |
Eliminates errors in premounting the base with respect to its orientation to wire bundle direction |
- |
|
Cable Size |
- |
NA |
Cable Type |
- |
Cable Tie Mount |
Maximum Operating Temperature |
+65 °C;+149 °F |
- |
package quantity |
5000 PK;100 CT |
- |
Temperature Range |
- |
-20°F - 120°F (-29°C - 49°C) |
|
|
Brand |
Ty-Rap |
Panduit® |
Manufacturers Part Number |
TC5344A |
ABMM-A-C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MOUNTING BASE |
Cable Tie Mount |
|
minimum qty |
100 |
- |
Status |
Inactive |
- |
|
|
Application |
- |
Indoor |
Mounting |
Self-Adhesive |
Adhesive Tape |
Operating Temperature |
32 to 149 F , 0 to 65 C |
120 |
standard |
- |
CE Compliant, UL Recognized: E136577, RoHS Compliant |