Item Comparison: DP40224, TEC40224

Item

DP40224 - 2P 40A 24V DP Contactor - Square D

DP40224
2P 40A 24V DP Contactor

$25.54 Each

$25.54 (1 Each)

QTY:
Each
Add
TEC40224 - 2P Definite Purpose Contact - SPC

TEC40224
2P Definite Purpose Contact

$26.86 Each

$26.86 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 0 0
Vendor Square D SPC
Catalog Number DP40224 TEC40224
Manufacturer Number 8910DP42V14 N/A
Category Contactors - Definite Purpose Contactors Enhanced Commodity Codes - Controls
Classification Generic Havcr Motors DP Contactors
UNSPSC 39121529 - Contactors -
UPC/EAN/GTIN 00785901024200 095247085934
Weight per package 0.6 (lbs/each) 0.6 (lbs/each)
Description DP40224 2P 40A 24V DP Contactor
Contactor 600VAC 40AMP DP +Options
TEC40224 2P Definite Purpose Contact
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.54 (Each) $26.86 (Each)
Carton/Reel $25.54 (1 Each) $26.86 (1 Each)
Standard Packaging/Reel $25.54 (1 Each) $26.86 (1 Each)
Current Rating 40 AMPERE -
Poles 2 A -
Additional Information INCLUDES QUICK CONNECT TERMINALS, BINDING HEAD SCREW, BOX LUGS; LOCKED ROTOR RATING 240 AMPERE AT 277 V, 200 AMPERE 460 V, 160 AMPERE AT 575 V -
Commodity Description DEFINITE PURPOSE CONTACTORS -
Description 2P 40A 24V DP CONTACTOR 2P DEFINITE PURPOSE CONTACT
extra long description 2 POLE; 2 HP AT 115 V 1 PHASE, 5 HP AT 230 V 1 PHASE; 40 AMPERE; RESISTIVE CURRENT 50 AMPERE; COIL VOLTAGE 24 V AT 50/60 HZ; OPEN; NEMA CONSTRUCTION STANDARD; APPROVAL UL, CSA; 8910 MODEL; INCLUDES QUICK CONNECT TERMINALS, BINDING HEAD SCREW, BOX LUGS; LOCKED ROTOR RATING 240 AMPERE AT 277 V, 200 AMPERE 460 V, 160 AMPERE AT 575 V -
Long Description CONTACTOR 600VAC 40AMP DP +OPTIONS -
Product Type Definite Purpose Contactor -
Auxiliary Contact 2NO -
Coil Voltage 24 VAC AT 50/60 HZ -
Construction Standard NEMA -
Power Rating/Voltage 2 HP AT 115 VAC 1 PHASE, 5 HP AT 230 VAC 1 PHASE -
Resistive Ampere 50 AMPERE -
Brand SQUARE D -
Manufacturers Part Number 8910DP42V14 -
Model 8910 -
Category Description Generic HAVCR Motors DP CONTACTORS
Type NON REVERSING -
Approval UL, CSA, CE -
Enclosure OPEN -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat