Item Comparison: 8X12PPWTJ, TEKW812

Item

8X12PPWTJ - 8 X 1/2 Wafer Phillip Self Drill ZC - Peco Fasteners

8X12PPWTJ
8 X 1/2 Wafer Phillip Self Drill ZC

$0.0924 Each

$221.76 (2400 Each)

QTY:
Each
Add
TEKW812 - #8 X 1/2'' Phil WH Self Drilling Screw - LH Dottie

TEKW812
#8 X 1/2'' Phil WH Self Drilling Screw

$0.123 Each

$12.30 (100 Each)

QTY:
Each
Add
Nacogdoches 0 300
All Stores 168,400 117,000
Vendor Peco Fasteners LH Dottie
Catalog Number 8X12PPWTJ TEKW812
Manufacturer Number 8X12PPWTJ TEKW812
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161528 - Self drilling screw 31161528 - Self drilling screw
UPC/EAN/GTIN 00705591961685 00781002177753
Weight per package 0.004 (lbs/each) 0.004 (lbs/each)
Description 8X12PPWTJ 8 X 1/2 Wafer Phillip Self Drill ZC
Self Drill Screw, Wafer Head, 1-1/2 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, 0.4 LB
TEKW812 #8 X 1/2'' Phil WH Self Drilling Screw
Self Drilling Screw, Steel, Wafer Head, 1/2 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, #2 Drive Size, 0.34 LB
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.09 (Each) $0.12 (Each)
Carton/Reel $9.24 (100 Each) $12.30 (100 Each)
Standard Packaging/Reel $221.76 (2400 Each) $12.30 (100 Each)
Material Zinc Steel
Finish Zinc Plated Zinc Plated
Diameter #8 AWG #8 AWG
Length 1-1/2 in 1/2 in
Size 8 #8 X 1/2 IN
Description 8 X 1/2 WAFER PHILLIP SELF DRILL ZC #8 X 1/2'' PHIL WH SELF DRILLING SCREW
extra long description PECO 8X12PPWTJ 8X1/2 WAFER PHILLIP DOTTIE TEKW812 8 X 1/2 Phillips Waf
Features - Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack
Long Description Self Drill Screw, Wafer Head, 1-1/2 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, 0.4 lb Self Drilling Screw, Steel, Wafer Head, 1/2 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, #2 Drive Size, 0.34 lb
Product Type Self Drill Screw Self Drilling Screw
Short Description Self Drill Screw, Zinc Plated, 1-1/2 in, #8 Self Drilling Screw, Steel, Zinc Plated, 1/2 in, #8, Phillips, 100 CT
Special Features - Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack
Bit Size - #2
Drive Size - #2
Drive Type Phillips Phillips
Head Style Wafer Wafer
Head Type Phillips Wafer
package quantity 100 JR 100 CT
Thread Size - #8
Brand Peco Fasteners, Inc. LH DOTTIE
Manufacturers Part Number 8X12PPWTJ TEKW812
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Self Drill Wafer Head Self Drilling Screw
minimum qty 100 100
Weight 0.4 lb 0.34 lb
Application - For Removing Metal And Can Be Used In Heavier Gauge Metals
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat