Nacogdoches |
0 |
3,500 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
TFFN16STGN2500 |
TFFN16STGN500 |
Manufacturer Number |
27036305 |
27036301 |
Category |
Copper Building Wire -
TFFN-STR (Stranded)
|
Copper Building Wire -
TFFN-STR (Stranded)
|
Classification |
Building Wire
|
Building Wire
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886227424 |
00032886227400 |
Weight per package |
0.011 (lbs/ft) |
0.011 (lbs/ft) |
Description |
TFFN16STGN2500 TFFN 16 STR Green 2500'
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant Ii.
|
TFFN16STGN500 TFFN 16 STR Green 500'
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant Ii.
|
|
Minimum Order QTY |
2500 Units |
500 |
Unit/Foot |
$0.11 (Foot) |
$0.11 (Foot) |
Carton/Reel |
$283.60 (2500 Feet) |
$56.72 (500 Feet) |
Standard Packaging/Reel |
$283.60 (2500 Feet) |
$226.88 (2000 Feet) |
|
Conductor Size |
#16 AWG |
#16 AWG |
Current Rating |
8 A (TFFN);10 A (MTW) |
8 A (TFFN);10 A (MTW) |
Number of Conductors |
1 |
1 |
Voltage Rating |
600 V |
600 V |
|
Color |
Green |
Green |
Conductor Material |
Copper |
Copper |
Insulation Material |
PVC;Nylon |
PVC;Nylon |
Jacket Material |
Nylon |
Nylon |
|
Length |
2500 |
500 |
Overall Length |
2500 sq.ft |
500 ft |
|
Additional Information |
Gasoline Resistant;Oil Resistant;High-Heat Resistant;Moisture Resistant;Abrasion Resistant |
Gasoline Resistant;Oil Resistant;High-Heat Resistant;Moisture Resistant;Abrasion Resistant |
Description |
TFFN 16 STR GREEN 2500' |
TFFN 16 STR GREEN 500' |
extra long description |
SWC 27036305 TFFN 16-26 Str Cu Gn 2 |
SWC 27036301 TFFN 16-26 Str Cu Gn 5 |
Long Description |
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant II. |
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant II. |
Product Type |
Copper Fixture Wire |
Copper Fixture Wire |
Short Description |
TFFN Copper Fixture Wire, 8/10 A, 600 V, 26 Strands, Yellow, 500 |
TFFN Copper Fixture Wire, 8/10 A, 600 V, 26 Strands, Yellow, 500 |
|
Insulation Thickness |
15 mil |
15 mil |
Maximum Operating Temperature |
+90 °C |
+90 °C |
Number of Strands |
26 |
26 |
outside diameter |
99 mil |
99 mil |
Standards Met |
UL 66;RoHS Compliant;NEC Certified |
UL 66;RoHS Compliant;NEC Certified |
|
|
Brand |
Southwire |
Southwire |
Manufacturers Part Number |
27036305 |
27036301 |
|
Category Description |
BUILDING WIRE |
BUILDING WIRE |
Type |
TFFN |
TFFN |
|
|
Package Type |
Spool |
Spool |
Weight |
0.01 lb/ft |
0.0107 lb/ft |
|
Application |
Building |
Building |