Item Comparison: TFN18S0LWH500, TFFN18S0LWH500

Item

TFN18S0LWH500 - TFN 18 Sol White 500' - Copper

TFN18S0LWH500
TFN 18 Sol White 500'

$0.07342 Foot

$146.84 (2000 Feet)

QTY:
Feet
Add
TFFN18S0LWH500 - TFN 18 Sol White 500' - Copper

TFFN18S0LWH500
TFN 18 Sol White 500'

$0.07342 Foot

$146.84 (2000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 7,000 7,000
Vendor Copper Copper
Catalog Number TFN18S0LWH500 TFFN18S0LWH500
Manufacturer Number 26978706 N/A
Category Miscellaneous Small Wires - TF - TFN Enhanced Commodity Codes - Wire
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886110504 N/A
Weight per package 0.007 (lbs/ft) 0.01 (lbs/ft)
Description TFN18S0LWH500 TFN 18 Sol White 500'
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant Ii.
TFFN18S0LWH500 TFN 18 Sol White 500'
Minimum Order QTY 500 500
Unit/Foot $0.07 (Foot) $0.07 (Foot)
Carton/Reel $36.71 (500 Feet) $36.71 (500 Feet)
Standard Packaging/Reel $146.84 (2000 Feet) $146.84 (2000 Feet)
Conductor Size 18 -
Number of Conductors 1 -
Voltage Rating 600 -
Color White -
Length 500 -
Description TFN 18 SOL WHITE 500' TFN 18 SOL WHITE 500'
extra long description SWC 26978706 TFN 18 Sol Cu We 500Sp -
Long Description 600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant II. -
Product Type TFN 18 Sol Cu We 500SPC -
Brand Copper Copper
Manufacturers Part Number 26978706 -
Category Description BUILDING WIRE BUILDING WIRE
Type TFN -
minimum qty 500 500
Status - Inactive
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat