Item Comparison: THHN20BK1000, THHN20STRBLA

Item

THHN20BK1000 - THHN 2/0 STR Black 1000' - Copper

THHN20BK1000
THHN 2/0 STR Black 1000'

$3.35352 Foot

$3,353.52 (1000 Feet)

QTY:
Feet
Add
THHN20STRBLA - THHN 2/0 STR Black 1000' - N/A

THHN20STRBLA
THHN 2/0 STR Black 1000'

$3.35352 Each

$3.35 (1 Each)

QTY:
Each
Add
Nacogdoches 3,000 3,000
All Stores 94,709 94,709
Vendor Copper N/A
Catalog Number THHN20BK1000 THHN20STRBLA
Manufacturer Number 20506201 N/A
Category Copper Building Wire - THHN-T90-STR (Stranded) Unassigned
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886234064 N/A
Weight per package 0.462 (lbs/ft) 0
Description THHN20BK1000 THHN 2/0 STR Black 1000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
THHN20STRBLA THHN 2/0 STR Black 1000'
Minimum Order QTY 1,000 10 Units
Unit/Foot $3.35 (Foot) $3.35 (Each)
Carton/Reel $3,353.52 (1000 Feet) $3.35 (1 Each)
Standard Packaging/Reel $3,353.52 (1000 Feet) $3.35 (1 Each)
Conductor Size 2/0 AWG -
Current Rating 145 A (60°C);175 A (75°C);195 A (90°C) -
Number of Conductors 1 -
Voltage Rating 600 V -
Color Black -
Conductor Material Annealed Copper -
Insulation Material PVC -
Jacket Material Nylon -
Length 1000 -
Overall Length 1000 ft -
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant -
Description THHN 2/0 STR BLACK 1000' THHN 2/0 STR BLACK 1000'
extra long description SWC 20506201 THHN 2/0 Str Cu SIM Bk -
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o -
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. -
Product Type THHN Building Wire -
Short Description THHN Building Wire, 2/0 AWG, Stranded, Annealed Copper, Green, 1000 -
Special Features No Lube -
Insulation Thickness 50 mil -
Maximum Operating Temperature 90 °C -
media Yes -
Number of Strands 19 -
outside diameter 518 mil -
Standards Met CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated -
Tip Size 1000 ft. Spool -
Made in USA yes -
Brand Southwire -
Manufacturers Part Number 20506201 -
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 -
minimum qty 1000 -
Status - Inactive
Package Type Reel -
Weight 462 lb/mft -
Application Commercial;Industrial -
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat