Item Comparison: TM826USBI, TR7740VB0X

Item

TM826USBI - 3.1 Usb + Duplex 15A Iv - Legrand-Pass & Seymour

TM826USBI
3.1 Usb + Duplex 15A Iv

$40.70 Each

$2,035.00 (50 Each)

QTY:
Each
Add
TR7740VB0X - Combo 2 Port Usb Receptacle 15A 125V Iv - Eaton

TR7740VB0X
Combo 2 Port Usb Receptacle 15A 125V Iv

$28.20 Each

$169.20 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 125 2
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TM826USBI TR7740VB0X
Manufacturer Number TM826USBI TR7740V-BOX
Category Gen Purpose Wiring Devices - Combination Devices Gen Purpose Wiring Devices - Combination Devices
Classification Residential Receptacles Residential Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00785007127638 00032664729249
Weight per package 0.305 (lbs/each) 0.24 (lbs/each)
Description TM826USBI 3.1 Usb + Duplex 15A Iv
Usb + Duplex Outlet, Ivory, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 Awg Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 In Length, 1.35 In Width, 4.18 In Height, 0.3100 LB
TR7740VB0X Combo 2 Port Usb Receptacle 15A 125V Iv
Eaton Combination Usb Charger With Receptacle, Tamper Resistant, 15A, Flush Mount, 125 Vac, 5 VDC, Wire Leads, Ivory, Brass, 5-15R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $40.70 (Each) $28.20 (Each)
Carton/Reel $40.70 (1 Each) $28.20 (1 Each)
Standard Packaging/Reel $2,035.00 (50 Each) $169.20 (6 Each)
Current Rating 15 A -
Material Nylon (Back Body);Polycarbonate (Face) -
Voltage Rating 125 V -
Wire Size #14 to #10 AWG -
Color Ivory -
Height 4.18 in -
Length 1.693 in -
Width 1.35 in -
Description 3.1 USB + DUPLEX 15A IV COMBO 2 PORT USB RECEPTACLE 15A 125V IV
extra long description - EWD TR7740V-BOX COMBO 2 PORT USB RE
Features The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant(R) USB charging solutions let you charge more of your devices without the need for bulky AC adapters. Eaton's USB charging receptacles offer fast, convenient and efficient charging of portable electronic devices directly from a standard outlet without bulky adapters or powered computers. Ideal for the home office, bedroom or kitchen, USB devices replace the electrical receptacle of any standard wall outlet, so you can virtually charge smart phones, tablets, e-readers and cameras. Eaton's USB charging solutions eliminate clutter in residential and commercial environments and are compatible with USB Type-A a
Long Description USB + Duplex Outlet, Ivory, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 AWG Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 in Length, 1.35 in Width, 4.18 in Height, 0.3100 lb Eaton combination USB charger with receptacle, Tamper resistant, 15A, Flush mount, 125 Vac, 5 Vdc, Wire leads, Ivory, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Product Type 3.1 Usb + Duplex 15A Iv Combo 2 Port Usb Receptacle 15A 125V Iv
Short Description 15 A, 125 V, USB Chargers with Duplex Tamper-Resistant Outlets, Ivory -
Special Features - Standard grade deco
dimensions - 4.5000 IN X 1.7500 IN X 1.8800 IN
Maximum Operating Temperature +60 °C -
media - Yes
Minimum Operating Temperature -40 °C -
package quantity 1 ct -
Standards Met ETL and cULus Listed;RoHS Compliant;NEC Standard -
Brand Pass & Seymour/Legrand Eaton
Manufacturers Part Number TM826USBI TR7740V-BOX
Category Description Residential receptacles Residential receptacles
Type - Combination USB charger with single receptacle
Weight 0.3100 lb -
Application Residential Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard - NOM,cULus Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat