Item Comparison: TP162, CD0WTG25

Item

TP162 - 2-1/2"D G W/Ers SQ BX - Eaton

TP162
2-1/2"D G W/Ers SQ BX

$5.3517 Each

$267.58 (50 Each)

QTY:
Each
Add
CD0WTG25 - 2-1/2"D G SQ BX W/Ers - Steel City

CD0WTG25
2-1/2"D G SQ BX W/Ers

$12.52 Each

$313.00 (25 Each)

QTY:
Each
Add
Nacogdoches 74 0
All Stores 2,783 808
Vendor Eaton Steel City
Catalog Number TP162 CD0WTG25
Manufacturer Number TP162 CDOWTG-25
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121303 - Electrical boxes 39121306 - Switch box
UPC/EAN/GTIN 00786189101621 00785991103373
Weight per package 0.62 (lbs/each) 0.6 (lbs/each)
Description TP162 2-1/2"D G W/Ers SQ BX
Steel Switch Box, Ivory, 12.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side);1/2 In (End) Knockout Size, 9 Knockouts, Ear Mount, 3 In Length, 2 In Width, 2-1/2 In Height, 0.62 LB/Ea
CD0WTG25 2-1/2"D G SQ BX W/Ers
Switch Box, Pre-Galvanized, Silver, 12.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1-1/2 In (Side);1-1/2 In (End);2-1/2 In (Bottom) Knockout Size, 4 Knockouts, Ear Flush Mount, 1 Outlet, 3 In Length, 2 In Width, 2-1/2 In Height, 0.60 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.35 (Each) $12.52 (Each)
Carton/Reel $267.58 (50 Each) $313.00 (25 Each)
Standard Packaging/Reel $267.58 (50 Each) $313.00 (25 Each)
Material Steel Steel
Number of Gangs 1 1
Shape Rectangular Rectangular
Color Ivory Silver
Finish - Pre-Galvanized
Height 2-1/2 in 2-1/2 in
Length 3 in 3 in
Size - 3 Inches Height x 2 Inches Width x 2-1/2 inches depth
Width 2 in 2 in
Construction Welded -
Description 2-1/2"D G W/ERS SQ BX 2-1/2"D G SQ BX W/ERS
extra long description THEP TP162 2 1/2 D SW BOX FOR NM CA ABB CDOWTG-25 SWBX,STL,12.5C,GNGBLE
Features Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada. -
Long Description Steel Switch Box, Ivory, 12.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side);1/2 in (End) Knockout Size, 9 Knockouts, Ear Mount, 3 in Length, 2 in Width, 2-1/2 in Height, 0.62 lb/EA Switch Box, Pre-Galvanized, Silver, 12.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1-1/2 in (Side);1-1/2 in (End);2-1/2 in (Bottom) Knockout Size, 4 Knockouts, Ear Flush Mount, 1 outlet, 3 in Length, 2 in Width, 2-1/2 in Height, 0.60 lb/EA
Product Type 2 1/2 D SW Box For NM Cable With Ears Switch Box
Short Description Steel Switch Box, 12.5 cu. in, Ivory, 1 Gang 2-1/2" D Switch Box, Silver, 1 Gang, w/Ears and KO
Special Features Ears Made of Steel
Cable Entry Type Knockout Knockout
dimensions 2.0000 IN X 2.5000 IN X 3.0000 IN -
for use with Aluminum Interlocking Grounding Metal-Clad Cable Conduit
Knockout Size 1/2 in (Bottom);1/2 in (Side);1/2 in (End) 1-1/2 in (Side);1-1/2 in (End);2-1/2 in (Bottom)
Knockouts (1) 1/2 in -
Mounting Type Ear Mount Ear Flush Mount
Number of Knockouts 9 4
number of outlet - 1
Number of Outlets - 1
package quantity 50 PK 25 CT
Standards Met UL Listed 514A, 514B, 514C;CSA Certified;NEMA OS-1 UL Listed E2969
Made in USA - yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP162 CDOWTG-25
sub brand - Steel City(R)
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type - Switch Boxes
Weight 0.62 lb/EA 0.60 lb/EA
Application Non Metallic Cable Conduit
Capacity 12.5 cu.in 12.5 cu.in
Mounting EAR -
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat