Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP18W |
2138W |
Manufacturer Number |
TP18W |
2138W-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Wiring Devices -
Consumer PKGD Wiring Devices
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274899 |
00032664315800 |
Weight per package |
0.0839 (lbs/each) |
0.1 (lbs/each) |
Description |
TP18W Trademaster Plate 2G 1 Tog 1 Dup W
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, White, 0.08282 LB
|
2138W Wallplate 2G Toggle/Duplex THRMST STD WH
Eaton Combination Wallplate, White, Toggle, Duplex Receptacle Cutout, Thermoset, Two- Gang, Standard, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.33 (Each) |
$1.36 (Each) |
Carton/Reel |
$26.62 (20 Each) |
$13.64 (10 Each) |
Standard Packaging/Reel |
$266.22 (200 Each) |
$272.86 (200 Each) |
|
insulation |
Bare |
- |
Material |
Thermoplastic |
- |
Number of Gangs |
2 |
- |
|
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER PLATE 2G 1 TOG 1 DUP W |
WALLPLATE 2G TOGGLE/DUPLEX THRMST STD WH |
extra long description |
P&S TP18W TRADEMASTER PLATE 2G 1 T |
EWD 2138W-BOX Wallplate 2G Toggle/D |
Features |
Trademaster Plate 2gang 1toggle 1duplex White |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 2 Gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, White, 0.08282 lb |
Eaton Combination wallplate, White, Toggle, Duplex receptacle Cutout, Thermoset, Two- gang, Standard, ED Box |
Product Type |
Trademaster Plate 2G 1 Tog 1 Dup W |
Wallplate 2G Toggle/Duplex THRMST STD WH |
Short Description |
2 Gang, Wall Mount, Wall Plate, White. Decorator |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoset, std size |
|
dimensions |
4.7 in |
0.0800 IN X 4.5600 IN X 4.5000 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass and Seymour |
Eaton |
Manufacturers Part Number |
TP18-W |
2138W-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Combination wallplate |
|
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,UL Listed,RoHS Compliant,NAFTA |