Item Comparison: TP254, 336

Item

TP254 - 3-1/2D G SWBX W/Ers&3/4 Ko - Eaton

TP254
3-1/2D G SWBX W/Ers&3/4 Ko

$10.031 Each

$250.78 (25 Each)

QTY:
Each
Add
336 - 3/4" Ko Closure - Eaton

336
3/4" Ko Closure

$0.4808 Each

$48.08 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2,094 100
Vendor Eaton Eaton
Catalog Number TP254 336
Manufacturer Number TP254 336
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Switch Boxes Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121306 - Switch box 39121312 - Electrical bushing
UPC/EAN/GTIN 00786189102543 00784564103369
Weight per package 0.75 (lbs/each) 0.02 (lbs/each)
Description TP254 3-1/2D G SWBX W/Ers&3/4 Ko
Steel Switch Box, Ivory, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Side);3/4 In (End) Knockout Size, 9 Knockouts, Ear Mount, 3 In Length, 2 In Width, 3-1/2 In Height, 0.76 LB/Ea
336 3/4" Ko Closure
Eaton Crouse-Hinds Series Rigid/Imc Knockout Snap-In Blank, Steel, 3/4"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.03 (Each) $0.48 (Each)
Carton/Reel $250.78 (25 Each) $0.48 (1 Each)
Standard Packaging/Reel $250.78 (25 Each) $48.08 (100 Each)
Material Steel Steel
Number of Gangs 1 -
Shape Rectangular -
Color Ivory -
Height 3-1/2 in -
Length 3 in -
Size 2 In Width X 3-1/2 In Depth X 3 In Height 3/4 in
Width 2 in -
Construction Welded -
Description 3-1/2D G SWBX W/ERS&3/4 KO 3/4" KO CLOSURE
extra long description THEP TP254 3 1/2 DEEP COND SW BOX E MIDWEST 336 3/4 KO SNAP LN BLNK
Features Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada. Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Long Description Steel Switch Box, Ivory, 18 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Side);3/4 in (End) Knockout Size, 9 Knockouts, Ear Mount, 3 in Length, 2 in Width, 3-1/2 in Height, 0.76 lb/EA Eaton Crouse-Hinds series rigid/IMC knockout snap-in blank, Steel, 3/4"
Product Type 3 1/2 Deep Cond SW Box Ears 3/4 Ko 3/4 Ko Snap LN BLNK
Short Description 3-1/2" Steel Switch Box, 18 cu. in, Ivory, 1 Gang, Ear Mount, Clamps -
Special Features Ears Weight 2 Lb per 100
Cable Entry Type Knockout -
dimensions 2.0000 IN X 3.5000 IN X 3.0000 IN 1.2800 IN X 1.0100 IN X 1.0100 IN
for use with Aluminum Interlocking Grounding Metal-Clad Cable -
Knockout Size 1/2 in (Bottom);3/4 in (Side);3/4 in (End) -
Knockouts (1) 1/2 in_(2) 3/4 in -
Mounting Type Ear Mount -
Number of Knockouts 9 -
package quantity 25 PK -
Standards Met UL Listed 514A, 514B, 514C;CSA Certified;NEMA OS-1 -
Brand Cooper Crouse-Hinds Eaton
Manufacturers Part Number TP254 -
Category Description SWITCH BOXES Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type Switch box Knockout snap-in blank
Weight 0.76 lb/EA -
Application Non Metallic Cable Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Capacity 18 cu.in -
Mounting EAR -
standard UL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat