Nacogdoches |
49 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP284 |
40E12 |
Manufacturer Number |
TP284 |
4OE-1/2 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Octagon Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121320 - Electrical box extension
|
UPC/EAN/GTIN |
00786189102840 |
00687855750306 |
Weight per package |
0.37 (lbs/each) |
0.36 (lbs/each) |
Description |
TP284 4X1-1/2 Ex RNG W/1/2 Ko
Outlet Box Extension Ring, Steel, Octagon, 4 In Diameter, 1/2 In Knockout Size, 0.37 LB/Ea
|
40E12 4" Oct, 1-1/2DP Extn RNG, 1/2" Ko
Features:1 1/2IN Depth, For 4 In Boxes, (4) 1/2 In Knockout, Standard:Ul, Material:Steel, Cubic Capacity:15.5ci
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.78 (Each) |
$7.83 (Each) |
Carton/Reel |
$338.93 (50 Each) |
$391.26 (50 Each) |
Standard Packaging/Reel |
$338.93 (50 Each) |
$391.26 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Octagon |
- |
|
|
Depth |
1-1/2 |
- |
Diameter |
4 in |
- |
Height |
4 |
- |
Width |
4 |
- |
|
Construction |
Drawn |
- |
Description |
4X1-1/2 EX RNG W/1/2 KO |
4" OCT,1-1/2DP EXTN RNG,1/2" KO |
extra long description |
THEP TP284 OCT EXTEN RINGS 1/2 |
EGS 4OE-1/2 RNG EXT 4 IN OCT 1/2 IN |
Features |
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. |
- |
Long Description |
Outlet Box Extension Ring, Steel, Octagon, 4 in Diameter, 1/2 in Knockout Size, 0.37 lb/EA |
Features:1 1/2IN Depth, For 4 IN Boxes, (4) 1/2 IN Knockout, Standard:UL, Material:Steel, Cubic Capacity:15.5CI |
Product Type |
Oct Exten Rings 1/2 |
RNG Ext 4 In Oct 1/2 In Kos |
Short Description |
Outlet Box Extension Ring, Steel, Octagon Shape |
- |
Special Features |
Fixture Rated |
1 1/2 IN Depth, For 4 IN Boxes, (4) 1/2 IN Knockouts |
|
Cable Entry |
KO |
- |
dimensions |
4.0000 IN X 4.0000 IN X 1.5000 IN |
- |
for use with |
Conduit |
- |
Knockout Size |
1/2 in |
- |
Knockouts |
(4) 1/2" |
- |
package quantity |
50 CT |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
TP284 |
4OE-1/2 |
sub brand |
- |
ETP |
|
Category Description |
STEEL BOXES & COVERS |
OCTAGON BOXES |
Type |
Octagon outlet box |
Octagon Box Extension Ring |
|
|
Application |
Octagon Outlet Box |
- |
standard |
UL, CSA |
UL |