Nacogdoches |
0 |
55 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
54151N |
TP298 |
Manufacturer Number |
54151 N |
TP298 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121316 - Ceiling box
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00785991170559 |
00786189102987 |
Weight per package |
0.54 (lbs/each) |
0.56 (lbs/each) |
Description |
54151N 4X1-1/2D STL Oct BX W/CLMP
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 0.54 LB/Ea
|
TP298 4X1-1/2D STL Oct BX W/CLMP
Octagon Box, Ivory, 15.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 7 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 56 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.60 (Each) |
$5.48 (Each) |
Carton/Reel |
$280.24 (50 Each) |
$274.06 (50 Each) |
Standard Packaging/Reel |
$280.24 (50 Each) |
$274.06 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Octagon |
Octagon |
|
Color |
Silver |
Ivory |
Finish |
Pre-Galvanized |
- |
|
Diameter |
4 in;101.6 mm |
- |
Height |
1-1/2 in;38.1 mm |
1-1/2 in |
Length |
- |
4 in |
Size |
4 Inches Diameter x 1/2 Inch depth |
- |
Width |
- |
4 in |
|
Construction |
Drawn |
Welded |
Description |
4X1-1/2D STL OCT BX W/CLMP |
4X1-1/2D STL OCT BX W/CLMP |
extra long description |
ABB 54151 N 4IN OCT BX,STL,15.8CU,1 |
THEP TP298 4 OCT BOX 1 1/2 D FOR NM |
Features |
Octagon Box, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, with Non-Metallic Cable Clamps (C-5), For use with Non-Metallic Sheathed Cable |
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. |
Long Description |
Octagonal Box, Pre-Galvanized, Silver, 15.8 cu.in Capacity, Knockout Cable Entry, 1/2 in Knockout Size, 4 Knockouts, Wall or Ceiling Mount, 1 outlet, 1-1/2 in Height, 4 in Diameter, 0.54 lb/EA |
Octagon Box, Ivory, 15.5 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 7 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 56 lb/100 |
Product Type |
Octagonal Box |
4 Oct Box 1 1/2 D For NM Cable |
Short Description |
4X1-1/2" Octagonl Box, Silver, W/1/2 KO, Clamps and Ears |
4X1-1/2D STL Octagon Box W/CLMP, Ivory |
Special Features |
Made of Steel. Drawn Construction |
Fixture Rated;Made of Steel |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
- |
4.0000 IN X 4.0000 IN X 1.5000 IN |
for use with |
Non-Metallic Sheathed Cable |
Non-Metallic Cable |
Knockout Size |
1/2 in |
1/2 in (Bottom);1/2 in (Side) |
Knockouts |
- |
(1) 1/2 in |
Mounting Type |
Wall Mount;Ceiling Mount |
Screw Mount |
Number of Knockouts |
4 |
7 |
number of outlet |
1 |
- |
Number of Outlets |
1 |
- |
package quantity |
50 CT |
50 PK |
Standards Met |
UL Listed E2969 |
UL Listed 514A, 514B, 514C |
|
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
54151-N |
TP298 |
sub brand |
Steel City(R) |
- |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Octogonal Boxes |
- |
|
Weight |
0.54 lb/EA |
56 lb/100 |
|
Application |
Non-Metallic Sheathed Cable |
Non Metallic Cable |
Capacity |
15.8 cu.in |
15.5 cu.in |
standard |
UL E2969 |
UL |