Item Comparison: TP2LA, 2139LA

Item

TP2LA - Trademaster WP 2G 2 Toggle La - Legrand-Pass & Seymour

TP2LA
Trademaster WP 2G 2 Toggle La

$1.2808 Each

$256.16 (200 Each)

QTY:
Each
Add
2139LA - Wallplate 2G Toggle Thermoset STD La - Eaton

2139LA
Wallplate 2G Toggle Thermoset STD La

$1.3329 Each

$266.58 (200 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 3,309 59
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP2LA 2139LA
Manufacturer Number TP2LA 2139LA-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Enhanced Commodity Codes - Wiring Devices
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274110 00032664582660
Weight per package 0.076 (lbs/each) 0.1 (lbs/each)
Description TP2LA Trademaster WP 2G 2 Toggle La
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, Light Almond, 0.0800 LB
2139LA Wallplate 2G Toggle Thermoset STD La
Bryant NP2AL|Eatonwd 2139A|Eatonwd 2139LA|Eatonwd 2139LABOX|Eatonwd 2139LA-Box|Eatonwd 5139A|Eatonwd 5139LA|Enerlites 8812A|Enerlites 8812-A|Hublwiring NP2AL|Hublwiring NP2LA|Leviton 80709A|Leviton 80709-A|Leviton 80709-A and 88009|Leviton 82009|Morris 81023|Mulberry 77072A|Passseymor SP2LA|Passseymor TP2LA|Passseymor TP2-La
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.28 (Each) $1.33 (Each)
Carton/Reel $25.62 (20 Each) $13.33 (10 Each)
Standard Packaging/Reel $256.16 (200 Each) $266.58 (200 Each)
amperage rating - STRGHT BLADE PLG&CONNEC
insulation Bare -
Material Plastic -
Number of Gangs 2 -
Color Light Almond STRGHT BLADE PLG&CONNEC
Size 4.7 in -
Thickness 0.070 in -
Description TRADEMASTER WP 2G 2 TOGGLE LA WALLPLATE 2G TOGGLE THERMOSET STD LA
extra long description P&S TP2LA TRADEMASTER WP 2G 2 TOGGL EWD 2139LA-SP-L WALLPLATE 2G TOGGLE
Features Trademaster Wall Plate, two gang and toggle plate, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications -
Long Description Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Plastic, Light Almond, 0.0800 lb Bryant NP2AL|EatonWD 2139A|EatonWD 2139LA|EatonWD 2139LABOX|EatonWD 2139LA-BOX|EatonWD 5139A|EatonWD 5139LA|Enerlites 8812A|Enerlites 8812-A|HublWiring NP2AL|HublWiring NP2LA|Leviton 80709A|Leviton 80709-A|Leviton 80709-A and 88009|Leviton 82009|Morris 81023|Mulberry 77072A|PassSeymor SP2LA|PassSeymor TP2LA|PassSeymor TP2-LA
Product Type Trademaster WP 2G 2 Toggle La Wallplate 2G Toggle Thermoset STD La
Short Description 2 Gang, Wall Mount, Wall Plate, Light Almond, Toggle and Receptacle -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Thermoset, std size
dimensions 4.75 (W) x 4.6875 (H) in -
Mounting Type Wall Mount -
package quantity 1 CT;20 PK -
Standards Met UL 514;CSA Certified -
Made in USA yes -
Brand Pass and Seymour COOPER WIRING DEVICES
Manufacturers Part Number TP2-LA 2139LA-BOX
sub brand - STRGHT BLADE PLG&CONNEC
Category Description Residential plates Residential plates
Type Wall Plate Residential
Manufacturer Status - Inactive
Weight 0.0800 lb -
Application Residential;Commercial STRGHT BLADE PLG&CONNEC
Mounting WALL -
standard UL 514 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat