Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP403 |
521711234 |
Manufacturer Number |
TP403 |
521711234 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
4 SQ Boxes
|
Steel Boxes & Covers
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00786189104035 |
00785991167115 |
Weight per package |
0.91 (lbs/each) |
0.84 (lbs/each) |
Description |
TP403 4SQ 2-1/8D BX W/1/2&3/4 Ko
Square Box, Ivory, 30.3 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Eccentric Bottom);1/2 In (Side);3/4 In (Eccentric Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 84 LB/100
|
521711234 4SQ 2-1/8D BXW/1/2&3/4 Ko
Square Box, 30.3 Cubic Inches, 4 Inch Square X 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, Ground Bump, For Use With Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.57 (Each) |
$0.00 (Each) |
Carton/Reel |
$114.17 (25 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$114.17 (25 Each) |
$0.00 (50 Each) |
|
|
|
Depth |
2-1/8 |
2-1/8 |
Height |
2-1/8 in |
- |
Length |
4 in |
- |
Width |
4 in |
- |
|
Construction |
Welded |
- |
Description |
4SQ 2-1/8D BX W/1/2&3/4 KO |
4SQ 2-1/8D BXW/1/2&3/4 KO |
extra long description |
THEP TP403 4SQ BX 2 1/8 DP 1/2 AND |
ABB 521711234E 4 INSQUARE BX,STL,30 |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
- |
Long Description |
Square Box, Ivory, 30.3 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Eccentric Bottom);1/2 in (Side);3/4 in (Eccentric Side) Knockout Size, 16 Knockouts, Screw Mount, 4 in Length, 4 in Width, 2-1/8 in Height, 84 lb/100 |
Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, Ground Bump, For use with Conduit |
Product Type |
Square Box |
4 Insquare BX, STL, 30.3CU, .5&3/4E-Ko |
Short Description |
4" Square Box, 30.3 cu. in, Ivory, 16 KO |
- |
Special Features |
Made of Steel |
- |
|
Cable Entry |
KO |
- |
Cable Entry Type |
Knockout |
- |
dimensions |
4.0000 IN X 4.0000 IN X 2.1300 IN |
- |
for use with |
Conduit |
- |
Knockout Size |
1/2 in (Bottom);3/4 in (Eccentric Bottom);1/2 in (Side);3/4 in (Eccentric Side) |
- |
Knockouts |
(2) 1/2 in, (2) 1/2 in, (1) 3/4 in E |
13 |
Mounting Type |
Screw Mount |
- |
Number of Knockouts |
16 |
- |
number of outlet |
- |
1 |
package quantity |
25 PK |
- |
Standards Met |
UL Listed;cUL Classified |
- |
|
Brand |
Cooper Crouse-Hinds |
Steel City |
Manufacturers Part Number |
TP403 |
521711234E |
|
Category Description |
4 SQ BOXES |
STEEL BOXES & COVERS |
Type |
Square outlet box |
Outlet Boxes |
|
|
|
Application |
Conduit |
For use with conduit |
Capacity |
30.3 cu.in |
- |
standard |
UL, cUL |
UL E2969 |
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
Call nearest store for Item Price
|