Item Comparison: TP4W, 2154W

Item

TP4W - Trademaster Plate 4G 4 Tog W - Legrand-Pass & Seymour

TP4W
Trademaster Plate 4G 4 Tog W

$2.442 Each

$244.20 (100 Each)

QTY:
Each
Add
2154W - Wallplate 4G Toggle Thermoset STD WH - Eaton

2154W
Wallplate 4G Toggle Thermoset STD WH

$2.8288 Each

$339.46 (120 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 2,855 665
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP4W 2154W
Manufacturer Number TP4W 2154W-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Wiring Devices - Consumer PKGD Wiring Devices
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274271 00032664318801
Weight per package 0.1793 (lbs/each) 0.23 (lbs/each)
Description TP4W Trademaster Plate 4G 4 Tog W
Wall Plate, 4 Gang, 4.7 In, 0.070 In Thickness, Plastic, White, 0.17765 LB
2154W Wallplate 4G Toggle Thermoset STD WH
Eaton Toggle Wallplate, White, Toggle Cutout, Thermoset, Four- Gang, Standard, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.44 (Each) $2.83 (Each)
Carton/Reel $24.42 (10 Each) $28.29 (10 Each)
Standard Packaging/Reel $244.20 (100 Each) $339.46 (120 Each)
insulation Bare -
Material Plastic -
Number of Gangs 4 -
Color White -
Size 4.7 in -
Thickness 0.070 in -
Description TRADEMASTER PLATE 4G 4 TOG W WALLPLATE 4G TOGGLE THERMOSET STD WH
extra long description P&S TP4W TRADEMASTER PLATE 4G 4 TOG EWD 2154W-BOX Wallplate 4G Toggle T
Features Trademaster Plate 4gang 4toggle White Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Wall Plate, 4 gang, 4.7 in, 0.070 in Thickness, Plastic, White, 0.17765 lb Eaton Toggle wallplate, White, Toggle Cutout, Thermoset, Four- gang, Standard, ED Box
Product Type Trademaster Plate 4G 4 Tog W Wallplate 4G Toggle Thermoset STD WH
Short Description 4 Gang, Wall Mount, Wall Plate, White, Toggle -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Thermoset, std size
cutout Toggle -
dimensions 4.7 in 0.0800 IN X 8.1900 IN X 4.5000 IN
media - Yes
Mounting Type Wall Mount -
package quantity 10 CT;100 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Wall Plate Type Dimmer/Switch -
Made in USA yes -
Brand Pass and Seymour Eaton
Manufacturers Part Number TP4-W 2154W-BOX
Category Description Residential plates Residential plates
Type Wall Plate Toggle wallplate
Weight 0.17765 lb -
Application Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
standard CULUS, CSA, UL514 cULus Listed,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat