Item Comparison: TP4W, SP4W

Item

TP4W - Trademaster Plate 4G 4 Tog W - Legrand-Pass & Seymour

TP4W
Trademaster Plate 4G 4 Tog W

$2.442 Each

$244.20 (100 Each)

QTY:
Each
Add
SP4W - Plate Plastic 4G 4TOG W/Out Line WH - Legrand-Pass & Seymour

SP4W
Plate Plastic 4G 4TOG W/Out Line WH

$3.1752 Each

$317.52 (100 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 2,855 853
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number TP4W SP4W
Manufacturer Number TP4W SP4W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274271 00785007680287
Weight per package 0.1793 (lbs/each) 0.2124 (lbs/each)
Description TP4W Trademaster Plate 4G 4 Tog W
Wall Plate, 4 Gang, 4.7 In, 0.070 In Thickness, Plastic, White, 0.17765 LB
SP4W Plate Plastic 4G 4TOG W/Out Line WH
Smooth Wall Plate 4-Gang 4toggle
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.44 (Each) $3.18 (Each)
Carton/Reel $24.42 (10 Each) $3.18 (1 Each)
Standard Packaging/Reel $244.20 (100 Each) $317.52 (100 Each)
insulation Bare Bare
Material Plastic -
Number of Gangs 4 4
Color White -
Size 4.7 in 5"
Thickness 0.070 in 0.07
Description TRADEMASTER PLATE 4G 4 TOG W PLATE PLASTIC 4G 4TOG W/OUT LINE WH
extra long description P&S TP4W TRADEMASTER PLATE 4G 4 TOG P&S SP4W PLATE PLASTIC 4G 4TOG W/OU
Features Trademaster Plate 4gang 4toggle White -
Long Description Wall Plate, 4 gang, 4.7 in, 0.070 in Thickness, Plastic, White, 0.17765 lb Smooth Wall Plate 4-Gang 4toggle
Product Type Trademaster Plate 4G 4 Tog W Plate Plastic 4G 4TOG W/Out Line WH
Short Description 4 Gang, Wall Mount, Wall Plate, White, Toggle -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Standard size plastic smooth wall plate
cutout Toggle Toggle
dimensions 4.7 in -
Mounting Type Wall Mount Exposed Screws
orientation - Vertical
package quantity 10 CT;100 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Wall Plate Type Dimmer/Switch Dimmer/Switch
Made in USA yes -
Brand Pass and Seymour LEGRAND-PASS & SEYMOUR
Manufacturers Part Number TP4-W SP4W
Category Description Residential plates Residential plates
Type Wall Plate Wall Plate
Weight 0.17765 lb -
Application Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications Residential/Commercial
Mounting WALL WALL
standard CULUS, CSA, UL514 CSA, UL, CSA, UL514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat