Nacogdoches |
0 |
42 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
RS2 |
TP506 |
Manufacturer Number |
RS 2 |
TP506 |
Category |
Boxes & Covers -
Outlet Boxes, Covers & Hangers
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00785991120233 |
00786189105063 |
Weight per package |
0.375 (lbs/each) |
0.32 (lbs/each) |
Description |
RS2 4SQ CVR (1)TGSW, (1)DPLX RCPT
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 37.5 LB/100
|
TP506 4SQ CVR (1)TGSW (1)DPXRCPT
Raised Box Cover, Steel, 31 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.80 (Each) |
$4.13 (Each) |
Carton/Reel |
$240.00 (50 Each) |
$4.13 (1 Each) |
Standard Packaging/Reel |
$240.00 (50 Each) |
$206.66 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Silver |
Natural |
Finish |
Pre-Galvanized |
Natural |
|
Height |
1/2 in;12.7 mm |
- |
Length |
4 in;101.6 mm |
- |
Size |
4 Inches |
4" |
Width |
4 in;101.6 mm |
- |
|
Description |
4SQ CVR (1)TGSW,(1)DPLX RCPT |
4SQ CVR (1)TGSW (1)DPXRCPT |
extra long description |
ABB RS 2 4SQ SURF CVR 5CU DPLX+TGL |
THEP TP506 4 SQ BOX 1 TGL 1 DUPLEX |
Features |
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with One Toggle Switch and One Duplex Flush Receptacle |
Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard. |
Long Description |
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 cu.in Capacity, Wall or Ceiling Mount, 4 in Length, 4 in Width, 1/2 in Height, 37.5 lb/100 |
Raised Box Cover, Steel, 31 lb/EA |
Product Type |
4SQ Surf CVR 5CU DPLX+TGL 1/2 RSD |
4 SQ Box 1 TGL 1 Duplex Rec Surf CVR |
Short Description |
Square Surface Cover, Steel, Silver, 5 cu. in, for use with two toggle switches |
Raised Box Cover, Steel, (1) GFCI |
Special Features |
Can be used with both Steel and Wood Stud;Speeds Installation Time |
- |
|
dimensions |
- |
4.0000 IN X 4.0000 IN X 0.5000 IN |
for use with |
4 in Square Outlet Box;One Toggle Switch and One Duplex Flush Receptacle |
One Toggle Switch;One Duplex Receptacle |
Mounting Type |
Wall Mount;Ceiling Mount |
- |
package quantity |
50 CT |
50 PK |
Standards Met |
UL Listed E2969;CSA Certified LR5043 |
UL Listed;CSA Listed |
|
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
RS-2 |
TP506 |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Outlet Box Covers |
Square surface cover |
|
Weight |
37.5 lb/100 |
31 lb/EA |
|
Application |
For use with one toggle switch and one duplex flush receptacle |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Capacity |
5 cu.in |
- |
standard |
UL E2969 |
UL |