Item Comparison: TP517, 8373N

Item

TP517 - 4SQ Duplex Receptacle & - Eaton

TP517
4SQ Duplex Receptacle &

$8.7228 Each

$436.14 (50 Each)

QTY:
Each
Add
8373N - 4SQ RS CVR RCPT/GFI - Appozgcomm

8373N
4SQ RS CVR RCPT/GFI

$22.7075 Each

$567.69 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2,413 130
Vendor Eaton Appozgcomm
Catalog Number TP517 8373N
Manufacturer Number TP517 8373N
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Boxes & Covers - Outlet Boxes, Covers & Hangers
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189105179 00687855703012
Weight per package 0.28 (lbs/each) 0.29 (lbs/each)
Description TP517 4SQ Duplex Receptacle &
Raised Box Cover, Steel, 26 LB/Ea
8373N 4SQ RS CVR RCPT/GFI
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 14.51 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.72 (Each) $22.71 (Each)
Carton/Reel $8.72 (1 Each) $567.69 (25 Each)
Standard Packaging/Reel $436.14 (50 Each) $567.69 (25 Each)
Material Steel Steel
Shape Square Square
Color Natural -
Finish Natural Pre-Galvanized
Height - 1/2 in
Length - 4 in
Size 4" 4 X 4 X 0.5
Width - 4 in
Description 4SQ DUPLEX RECEPTACLE & 4SQ RS CVR RCPT/GFI
extra long description THEP TP517 4 SQ BOX 1 DUPLEX 1 GFCI EGS 8373N 4 IN SQ CVR DPLX RCPT NEC
Features Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard. -
Long Description Raised Box Cover, Steel, 26 lb/EA Square Cover, Steel, Pre-Galvanized, 7 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1/2 in Height, 14.51 lb/100
Product Type 4 SQ Box 1 Duplex 1 Gfci Rec Surf CVR Square Cover
Short Description Raised Box Cover, Steel, (2)GFCI Square Cover, Steel, 7 cu. In, Twist locking receptacle opening
Special Features - Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
dimensions 4.0000 IN X 4.0000 IN X 0.5000 IN -
for use with One Duplex Receptacle;One GFCI Receptacle Metallic Outlet Box
includes - Nuts;Screws
Mounting Type - Screw Mount
package quantity 50 PK 25 PK
Standards Met UL Listed;CSA Listed UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
Made in USA yes -
Brand Cooper Crouse-Hinds Appleton/Oz Gedney
Manufacturers Part Number TP517 8373N
sub brand - ETP
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square surface cover Square Raised Surface Cover
Weight 26 lb/EA 14.51 lb/100;32 kg/100
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
Capacity - 7 cu.in
standard UL UL Standard 514A; UL Listed E2527; Nema OS-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat