Nacogdoches |
99 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP612 |
2539 |
Manufacturer Number |
TP612 |
2539 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Handy Boxes
|
Handy Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189106121 |
00687855771103 |
Weight per package |
0.09 (lbs/each) |
0.08 (lbs/each) |
Description |
TP612 Handy BX CVR (1)SNGL RCPT
Utility Box Cover, Steel, 2.125 In Width, Box Mount, 0.09 LB/Ea
|
2539 Handy Box CVR (1)Single RCPT
Features:Configuration Single Receptacle 1-13/32IN Dia, For 4 X 2 1/8 In Boxes, Standard:Ul E18095, Material:Steel, Size:4 X 2.125in
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.17 (Each) |
$2.89 (Each) |
Carton/Reel |
$29.36 (25 Each) |
$72.28 (25 Each) |
Standard Packaging/Reel |
$117.42 (100 Each) |
$289.14 (100 Each) |
|
Material |
Steel |
Steel |
Shape |
Rectangular |
Rectangular |
|
Color |
Natural |
- |
Finish |
Natural |
Galvanized |
|
Size |
- |
4 X 2.125 |
Width |
2.125 in |
- |
|
Description |
HANDY BX CVR (1)SNGL RCPT |
HANDY BOX CVR (1)SINGLE RCPT |
extra long description |
THEP TP612 UTIL BOX SING REC CVR |
EGS 2539 CVR 4X2-1/8 SNGL RCPT 1-13 |
Features |
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada. |
- |
Long Description |
Utility Box Cover, Steel, 2.125 in Width, Box Mount, 0.09 lb/EA |
Features:Configuration Single Receptacle 1-13/32IN Dia, For 4 X 2 1/8 IN Boxes, Standard:UL E18095, Material:Steel, Size:4 X 2.125IN |
Product Type |
Util Box Sing Rec CVR |
CVR 4X2-1/8 SNGL RCPT 1-13/32 In Dia |
Short Description |
Utility Box Cover, Steel Mount, Blank w/1/2 KO |
- |
Special Features |
1-13/32 In Hole Diameter, Weight 9 Lb per 100 |
Configuration Single Receptacle 1 13/32 IN DIA, For 4 X 2 1/8 IN Boxes |
|
dimensions |
4.0000 IN X 2.1300 IN X 0.2500 IN |
- |
for use with |
Utility Boxes |
- |
Mounting Type |
Box Mount |
- |
package quantity |
100 PK;25 CT |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
TP612 |
2539 |
sub brand |
- |
ETP |
|
Category Description |
HANDY BOXES |
HANDY BOXES |
Type |
Utility box cover |
Handy Box Cover |
|
|
Application |
Commercial |
- |
standard |
UL, CSA |
UL Standard 514D; UL Listed E2527; Nema OS-1 |