Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP732 |
RSL13 |
Manufacturer Number |
TP732 |
RSL 13 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Boxes & Covers -
Outlet Boxes, Covers & Hangers
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189107326 |
00785991122152 |
Weight per package |
0.53 (lbs/each) |
0.45 (lbs/each) |
Description |
TP732 4-11/16SQ CVR(1)30-50A RCPT
Eaton Crouse-Hinds Series Square Surface Cover, 4-11/16", Raised Surface, Steel, For One 2.125" Diameter Range/Dryer Receptacle, 9.0 Cubic Inch Capacity
|
RSL13 4-11/16SQ CVR(1)30-50A RCPT
Outlet Box Cover, Steel, Pre-Galvanized, Ivory, 7.5 Cu.In Capacity, Square, Wall Mount or Ceiling Mount, 4-11/16 In Length, 4-11/16 In Width, 1/2 In Height, 0.45 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.49 (Each) |
$12.87 (Each) |
Carton/Reel |
$12.49 (1 Each) |
$128.69 (10 Each) |
Standard Packaging/Reel |
$124.87 (10 Each) |
$128.69 (10 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Natural |
Ivory |
Finish |
Natural |
Pre-Galvanized |
|
Height |
- |
1/2 in;12.7 mm |
Length |
- |
4-11/16 in;119.063 mm |
Size |
4-11/16" |
- |
Width |
- |
4-11/16 in;119.063 mm |
|
Description |
4-11/16SQ CVR(1)30-50A RCPT |
4-11/16SQ CVR(1)30-50A RCPT |
extra long description |
THEP TP732 4 11/16 SQ 1 RANGE DRYER |
ABB RSL 13 4-11/16 SQ SURF CVR, 2-5 |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri |
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square x 1/2 Inch Deep, 2-5/32 Inch Diameter Hole, Galvanized Steel, For use with One 30 or 50 Amp Dryer or Range Receptacle |
Long Description |
Eaton Crouse-Hinds series Square Surface Cover, 4-11/16", Raised surface, Steel, For one 2.125" diameter range/dryer receptacle, 9.0 cubic inch capacity |
Outlet Box Cover, Steel, Pre-Galvanized, Ivory, 7.5 cu.in Capacity, Square, Wall Mount or Ceiling Mount, 4-11/16 in Length, 4-11/16 in Width, 1/2 in Height, 0.45 lb/EA |
Product Type |
4 11/16 SQ 1 Range Dryer Rec Surf CVR |
4-11/16 SQ Surf CVR, 2-5/32IN Dia |
Short Description |
- |
Outlet Box Cover, Steel, Ivory, 7.5 cu. in, for use with one 30 or 50 amp dryer or range receptacle |
Special Features |
2.125 In Hole Diameter, Weight 48 Lb per 100 |
7.5 cu.in Capacity |
|
dimensions |
4.6900 IN X 4.6900 IN X 0.0600 IN |
- |
for use with |
- |
One 30 or 50 Amp Dryer;Range Receptacle |
Mounting Type |
- |
Wall Mount;Ceiling Mount |
package quantity |
- |
10 CT |
Standards Met |
- |
UL Listed E2969 |
|
|
Brand |
EATON CROUSE-HINDS SERIES |
Thomas & Betts |
Manufacturers Part Number |
TP732 |
RSL-13 |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Square surface cover |
- |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
Capacity |
- |
7.5 cu.in |
standard |
UL |