Nacogdoches |
28 |
28 |
All Stores |
|
|
|
Vendor |
Legrand-On-Q |
Legrand-On-Q |
Catalog Number |
TPCATVW |
CATVW |
Manufacturer Number |
TPCATVW |
TPCATVW |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Distribution Devices -
Outlets, Jacks, & Plates
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007247534 |
00785007247534 |
Weight per package |
0.101 (lbs/each) |
0.1 (lbs/each) |
Description |
TPCATVW F Type Coax Conector W/TP Plate W
Communication Device, 1 Gang, White, 0.09122 LB
|
CATVW F Type Coax Conector W/TP Plate W
1 GHZ F-Coupler Wall Plate, White (M10)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.76 (Each) |
$3.76 (Each) |
Carton/Reel |
$37.64 (10 Each) |
$3.76 (1 Each) |
Standard Packaging/Reel |
$376.39 (100 Each) |
$37.64 (10 Each) |
|
insulation |
Bare |
Bare |
Number of Gangs |
1 |
1 |
|
|
Size |
4.7 in |
4.7 in |
Thickness |
.35 |
.35 |
|
Description |
F TYPE COAX CONECTOR W/TP PLATE W |
F TYPE COAX CONECTOR W/TP PLATE W |
extra long description |
OnQ TPCATVW F TYPE COAX CONECTOR W/ |
OnQ TPCATVW F TYPE COAX CONECTOR W/ |
Features |
Single gang, F type coax connector and wall plate in white is made of nickel-plated steel. It has a mar-resistant wall plate that fits any standard size single gang electrical box. |
- |
Long Description |
Communication Device, 1 Gang, White, 0.09122 lb |
1 GHz F-Coupler Wall Plate, White (M10) |
Product Type |
Communication Device |
F Type Coax Conector W/TP Plate W |
Short Description |
Communication Device, 2-Coax, 1G, White, Nickel Plated Steel |
- |
Special Features |
Mar-resistant wall plate;Fits standard size single gang electrical box;Wall plate dimension is Standard size;Nickel-plated steel;Connector is threaded at each end |
Molded of rugged, indestructible self extinguishing nylon |
|
package quantity |
100 PK |
- |
Standards Met |
cULus Listed |
- |
|
|
Brand |
Pass and Seymour |
LEGRAND-ON-Q |
Manufacturers Part Number |
TPCATV-W |
TPCATVW |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
|
|
Application |
Residential/Commercial |
Residential/Commercial |
Mounting |
Other;Wall |
Other;Wall |
standard |
UL 514 |
UL 514 |