Item Comparison: TPJ8W, P08W

Item

TPJ8W - Trademaster WP Jumbo 1G Duplex WH - Legrand-Pass & Seymour

TPJ8W
Trademaster WP Jumbo 1G Duplex WH

$0.6925 Each

$138.50 (200 Each)

QTY:
Each
Add
P08W - PLST PLT Jumbo 1G Dup W/Out Line W - Legrand-Pass & Seymour

P08W
PLST PLT Jumbo 1G Dup W/Out Line W

$3.0949 Each

$61.90 (20 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 8,363 171
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number TPJ8W P08W
Manufacturer Number TPJ8W SPO8W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007025064 00785007681352
Weight per package 0.0631 (lbs/each) 0.09 (lbs/each)
Description TPJ8W Trademaster WP Jumbo 1G Duplex WH
Wall Plate, 1 Gang, 4.9 In, 0.070 In Thickness, Thermoplastic, White, 0.0600 LB
P08W PLST PLT Jumbo 1G Dup W/Out Line W
Smooth Wall Plate Jumbo 1GANG Duplex White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.69 (Each) $3.09 (Each)
Carton/Reel $13.85 (20 Each) $3.09 (1 Each)
Standard Packaging/Reel $138.50 (200 Each) $61.90 (20 Each)
insulation Bare Bare
Material Thermoplastic -
Number of Gangs 1 1
Color White -
Size 4.9 in 6"
Thickness 0.070 in .33
Description TRADEMASTER WP JUMBO 1G DUPLEX WH PLST PLT JUMBO 1G DUP W/OUT LINE W
extra long description P&S TPJ8W TRADEMASTER WP JUMBO 1G D P&S SPO8W PLST PLT JUMBO 1G DUP W/O
Features Trademaster, single gang, duplex, jumbo wall plate in white is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. -
Long Description Wall Plate, 1 Gang, 4.9 in, 0.070 in Thickness, ThermoPlastic, White, 0.0600 lb Smooth Wall Plate Jumbo 1gang Duplex White
Product Type Trademaster WP Jumbo 1G Duplex WH PLST PLT Jumbo 1G Dup W/Out Line W
Short Description 1 Gang, Wall Plate, White -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Non-combustible mar-proof material, seven standards colors, individually wrapped
dimensions 4.9 in -
Mounting Type Wall Mount -
orientation - Vertical
package quantity 1 CT;20 PK -
Standards Met UL 514;RoHS Compliant;CSA Certified -
Made in USA yes -
Brand LEGRAND-PASS & SEYMOUR LEGRAND-PASS & SEYMOUR
Manufacturers Part Number TPJ8-W SPO8W
Category Description Residential plates Residential plates
Type Wall Plate Wall Plate
Weight 0.0600 lb -
Application Residential;Commercial Residential/Commercial
Mounting WALL WALL
standard UL 514 UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat