Item Comparison: TPTE2W, 35474W

Item

TPTE2W - 2 Tele 4 Conductor 1G TP Plate W - Legrand-On-Q

TPTE2W
2 Tele 4 Conductor 1G TP Plate W

$13.18 Each

$1,318.00 (100 Each)

QTY:
Each
Add
35474W - Phone Jack Dual Flushmnt 4COND Mid Ul WH - Eaton

35474W
Phone Jack Dual Flushmnt 4COND Mid Ul WH

$4.05 Each

$60.75 (15 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 101 0
Vendor Legrand-On-Q Eaton
Catalog Number TPTE2W 35474W
Manufacturer Number TPTE2W 3547-4W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Distribution Devices - Outlets, Jacks, & Plates
Classification Residential Plates Datacom Wiring Devices and Accessories
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007247732 00032664750526
Weight per package 0.147 (lbs/each) 0.08 (lbs/each)
Description TPTE2W 2 Tele 4 Conductor 1G TP Plate W
Single Gang, Two Modular Four Conductor RJ11 Telephone Jacks With Wall Plate. White.
35474W Phone Jack Dual Flushmnt 4COND Mid Ul WH
Eaton Wallplate With Connector, (2) 4-Conductor Jacks, Commercial, Residential Telephone, Flush, Box, White, Data/Voice Modular Jack, Type 625B3 Screw Terminals, Thermoplastic Elastomer (Tpe), Mid-Size, Type 625B3
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.18 (Each) $4.05 (Each)
Carton/Reel $13.18 (1 Each) $4.05 (1 Each)
Standard Packaging/Reel $1,318.00 (100 Each) $60.75 (15 Each)
insulation Bare -
Number of Gangs 2 -
Size 6" -
Thickness .50 -
Description 2 TELE 4 CONDUCTOR 1G TP PLATE W PHONE JACK DUAL FLUSHMNT 4COND MID UL WH
extra long description OnQ TPTE2W 2 TELE 4 CONDUCTOR 1G TP EWD 3547-4W Phone Jack Dual FlushMn
Features - In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Long Description Single gang, two modular four conductor RJ11 telephone jacks with wall plate. White. Eaton Wallplate with connector, (2) 4-conductor jacks, Commercial, residential telephone, Flush, box, White, Data/Voice modular jack, Type 625B3 screw terminals, Thermoplastic elastomer (TPE), Mid-size, Type 625B3
Product Type 2 Tele 4 Conductor 1G TP Plate W Phone Jack Dual Flushmnt 4COND Mid Ul WH
Special Features Molded of rugged, practically indestructible nylon Coaxial / Telephone
dimensions - 3.1460 IN X 4.9060 IN X 0.7580 IN
orientation Vertical -
Brand LEGRAND-ON-Q COOPER WIRING DEVICES
Manufacturers Part Number TPTE2W 3547-4W
Category Description Residential plates Datacom Wiring Devices and Accessories
Type Wall Plate Wallplate with connector
Application Residential/Commercial Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting Other;Wall -
standard UL 514 UL Listed,cULus Listed,FCC Compliant,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat