Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
TR1107BB0X |
885TR |
Manufacturer Number |
TR1107B-BOX |
885TR |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664752490 |
00785007241037 |
Weight per package |
0.13 (lbs/each) |
0.1398 (lbs/each) |
Description |
TR1107BB0X Recp TR Deco Duplex 15A 125V 2P3W BR
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, Brown, Tamper Resistant
|
885TR Radiant 15A/125V TR Dup Recep BN
Decorator Receptacle, 15 A, 125 V, 2 Gang, #14 to #12 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, Brown, Tamper Resistant, Impact Resistant, 0.1400 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.06 (Each) |
$4.65 (Each) |
Carton/Reel |
$5.06 (1 Each) |
$46.45 (10 Each) |
Standard Packaging/Reel |
$50.60 (10 Each) |
$929.06 (200 Each) |
|
Current Rating |
15 A |
15 A |
gang |
- |
2 |
insulation |
- |
False |
Material |
Thermoplastic |
Thermoplastic |
Number of Gangs |
- |
2 |
Number of Wires |
3 |
- |
Voltage Rating |
- |
125 V |
|
|
Height |
4.193 in |
3.31 in |
Length |
- |
1.29 in |
Size |
- |
4.2 in |
Thickness |
- |
1 in |
Width |
1.015 in |
1 in |
|
Description |
RECP TR DECO DUPLEX 15A 125V 2P3W BR |
RADIANT 15A/125V TR DUP RECEP BN |
extra long description |
EWD TR1107B-BOX Recp TR Deco Duplex |
P&S 885TR RADIANT 15A/125V TR DUP R |
Features |
Tamper Resistant Decorator Receptacles. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant(R) Screwless Wall Plate not included. |
Long Description |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.015 in Width, 4.193 in Height, ThermoPlastic, Brown, Tamper Resistant |
Decorator Receptacle, 15 A, 125 V, 2 Gang, #14 to #12 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, 1.29 in Length, 1 in Width, 3.31 in Height, ThermoPlastic, Brown, Tamper Resistant, Impact Resistant, 0.1400 lb |
Product Type |
Recp TR Deco Duplex 15A 125V 2P3W BR |
Decorator Receptacle |
Short Description |
15 A, 125 V, Duplex Receptacle, Brown, TR, Decorator |
15 A, 125 V, Decorator Receptacle, Brown |
Special Features |
Standard Grade;Wiring Type Back and Side Wire;Impact Resistant |
Side Wire;Self Grounding;Quickloop Wire Looping Aid |
|
Compatible Wire Size |
#14 to #10 AWG |
#14 to #12 AWG |
Connection Type |
Screw |
Side Wire |
dimensions |
1.3000 IN X 0.6900 IN X 3.8100 IN |
- |
media |
Yes |
Yes |
Mounting Type |
Flush Mount |
Wall Mount |
package quantity |
1 CT;10 PK |
10 CT;200 PK |
Receptacle Type |
Duplex |
Decorator |
Resistance Properties |
Tamper Resistant |
Tamper Resistant;Impact Resistant |
Standards Met |
UL Listed;cULus Listed to UL 498 File no. E15058;NOM 426;NAFTA Compliant;RoHS Compliant |
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified;cULus Listed |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
TR1107B-BOX |
885-TR |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Residential Grade |
Decorator Receptacle |
|
|
Application |
Commercial |
Residential;Commercial |
Mounting |
- |
WALL |
nema rating |
5-15R |
- |
standard |
cULus Listed,NOM |
UL 498 |