Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
TRBR20VBXSP |
TR5362I |
Manufacturer Number |
TRBR20V-BXSP |
TR5362I |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Residential Switches
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664668746 |
00785007243758 |
Weight per package |
0.21 (lbs/each) |
0.2182 (lbs/each) |
Description |
TRBR20VBXSP Recp TR Duplex 20A 125V 2P3W STR B&S Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.24 In Length, 0.79 In Width, 4.00 In Height, PVC Material, Ivory, Tamper Resistant, 6.0 LB
|
TR5362I Recep Dup TR B+S Wire 20A/125V Iv
Tamper-Resistant Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 20AMP 125VOLT Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.41 (Each) |
$24.63 (Each) |
Carton/Reel |
$7.41 (1 Each) |
$24.63 (1 Each) |
Standard Packaging/Reel |
$192.66 (26 Each) |
$2,463.00 (100 Each) |
|
amperage rating |
- |
20 |
connection |
- |
Back and side wire |
Current Rating |
20 A |
- |
Material |
PVC |
Nylon;Other |
Number of Wires |
3 |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
Wattage |
- |
Electrical power is expressed in Amps and Volts. |
Wire Size |
- |
14 - 10 |
|
|
Height |
4.00 in |
3.281 |
Length |
1.24 in |
- |
Width |
0.79 in |
1.130 |
|
Description |
RECP TR DUPLEX 20A 125V 2P3W STR B&S IV |
RECEP DUP TR B+S WIRE 20A/125V IV |
extra long description |
EWD TRBR20V-BXSP Recp TR Duplex 20A |
P&S TR5362I RECEP DUP TR B+S WIRE 2 |
Features |
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 20A-125V, NEMA 5-20R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designation provides visual identification. |
- |
Long Description |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.24 in Length, 0.79 in Width, 4.00 in Height, PVC Material, Ivory, Tamper Resistant, 6.0 lb |
Tamper-Resistant Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory |
Product Type |
Duplex Receptacle |
Recep Dup TR B+S Wire 20A/125V Iv |
Short Description |
20 A, 125 V, Duplex Receptacle, Ivory, TR |
- |
Special Features |
Wiring Type Back and Side Wire |
Dual mechanical shutter system to help prevent insertion of foreign objects. Auto-ground clip assures positive ground. Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring. Backed-out tri-drive brass terminal screws for faster installation. Internal screw-pressure-plate back and side wire capability. Two back wire holes for additional wiring flexibility. Corrosion-resistant plated steel strap is locked in to face and back body to resist pulling away from the face/bod |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Screw |
- |
Dielectric Strength |
- |
Withstands 2000V minimum |
dimensions |
1.2400 IN X 0.7900 IN X 4.0000 IN |
- |
media |
Yes |
- |
Mounting Type |
Flush Mount |
- |
package quantity |
1 CT;26 PK |
- |
Receptacle Type |
Duplex |
- |
Resistance Properties |
Tamper Resistant |
- |
Standards Met |
UL Listed;cULus Listed to UL 498, File no. E150;UL Verified to Federal Spec. WC-596G (TRBR only);NOM Certified;2011 NEC Article 406.12 |
- |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TRBR20V-BXSP |
TR5362I |
|
Category Description |
Commercial receptacles |
Residential Switches |
Type |
Commercial specification grade |
Tamper-Resistant Spec Grade Receptacle, Hard Use |
|
|
Application |
Commercial;Indoor |
Commercial |
environmental conditions |
- |
Flammability: UL94 V2 |
Mounting |
- |
WALL |
nema rating |
5-20R |
5-20R |
standard |
NOM,cULus Listed |
UL498, CSA C22.2 No. 42 |