Item Comparison: TUL06PC2, TAL06P1C2

Item

TUL06PC2 - Univ. Toggle Dimmer W/ Preset W/V/La, Bo - Eaton

TUL06PC2
Univ. Toggle Dimmer W/ Preset W/V/La, Bo

$25.12 Each

$904.32 (36 Each)

QTY:
Each
Add
TAL06P1C2 - Dimmer - All Load - Eaton

TAL06P1C2
Dimmer - All Load

$22.56 Each

$135.36 (6 Each)

QTY:
Each
Add
Nacogdoches 23 0
All Stores 825 0
Vendor Eaton Eaton
Catalog Number TUL06PC2 TAL06P1C2
Manufacturer Number TUL06P-C2 TAL06P1C2
Category Enhanced Commodity Codes - Wiring Devices Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00032664760785 00032664744075
Weight per package 0.175 (lbs/each) 0
Description TUL06PC2 Univ. Toggle Dimmer W/ Preset W/V/La, Bo
Eaton Toggle Dimmer, Univ. Toggle Dimmer W/ Preset White/Ivory/Light Almond, Bo
TAL06P1C2 Dimmer - All Load
Toggle Dimmer, 120 V, 300 W, Led/CFL Lamp, 1.70 In Length, 1.36 In Width, 3.28 In Height, Light Almond;White;Ivory (Color Change Kit)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.12 (Each) $22.56 (Each)
Carton/Reel $150.72 (6 Each) $22.56 (1 Each)
Standard Packaging/Reel $904.32 (36 Each) $135.36 (6 Each)
Lamp Type - LED/CFL
Voltage Rating - 120 V
Color - Light Almond;White;Ivory (Color Change Kit)
Height - 3.28 in
Length - 1.70 in
Width - 1.36 in
Description UNIV. TOGGLE DIMMER W/ PRESET W/V/LA, BO DIMMER - ALL LOAD
extra long description EWD TUL06P-C2 Univ. toggle dimmer w -
Features Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu -
Long Description Eaton toggle dimmer, Univ. toggle dimmer w/ preset White/Ivory/Light Almond, Bo Toggle Dimmer, 120 V, 300 W, LED/CFL Lamp, 1.70 in Length, 1.36 in Width, 3.28 in Height, Light Almond;White;Ivory (Color Change Kit)
Product Type Univ. Toggle Dimmer W/ Preset W/V/La, Bo Toggle DMR Al Series SGL-Pole/3-Way Preset All-Load Rated
Short Description - 120 V, 300 W, Toggle Dimmer, Light Almond;White;Ivory (Color Change Kit)
Special Features Slide dimmers AL Series, single-pole/3-way preset, All-Load rated
package quantity - 1 CT;6 Pk
Power Rating - 300 W
Switch Type - Toggle
Brand Eaton Eaton
Manufacturers Part Number TUL06P-C2 TAL06P1-C2
sub brand - Eaton
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type - Toggle Dimmer
Application - Color Change Kit
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat