Item Comparison: TUL06PC2, TAL06P1C2KL

Item

TUL06PC2 - Univ. Toggle Dimmer W/ Preset W/V/La, Bo - Eaton

TUL06PC2
Univ. Toggle Dimmer W/ Preset W/V/La, Bo

$25.12 Each

$904.32 (36 Each)

QTY:
Each
Add
TAL06P1C2KL - Clamshell-All Load Dimmer - Eaton

TAL06P1C2KL
Clamshell-All Load Dimmer

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 23 0
All Stores 825 0
Vendor Eaton Eaton
Catalog Number TUL06PC2 TAL06P1C2KL
Manufacturer Number TUL06P-C2 TAL06P1-C2-K
Category Enhanced Commodity Codes - Wiring Devices Enhanced Commodity Codes - Wiring Devices
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A 39121406 - Electrical receptacles
UPC/EAN/GTIN 00032664760785 00032664744082
Weight per package 0.175 (lbs/each) 0.28 (lbs/each)
Description TUL06PC2 Univ. Toggle Dimmer W/ Preset W/V/La, Bo
Eaton Toggle Dimmer, Univ. Toggle Dimmer W/ Preset White/Ivory/Light Almond, Bo
TAL06P1C2KL Clamshell-All Load Dimmer
Load Dimmer, For Use With Lighting Control , Made In Usa, 3 - Ways, 3 Way Wiring;Low End Trimming Special Features, 120 V Voltage Rating, 300/600 W Wattage
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.12 (Each) $0.00 (Each)
Carton/Reel $150.72 (6 Each) $0.00 (1 Each)
Standard Packaging/Reel $904.32 (36 Each) $0.00 (1 Each)
Voltage Rating - 120 V
Wattage - 300/600 W
Description UNIV. TOGGLE DIMMER W/ PRESET W/V/LA, BO CLAMSHELL-ALL LOAD DIMMER
extra long description EWD TUL06P-C2 Univ. toggle dimmer w -
Features Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu -
Long Description Eaton toggle dimmer, Univ. toggle dimmer w/ preset White/Ivory/Light Almond, Bo Load Dimmer, For Use With Lighting Control , Made in USA, 3 - Ways, 3 Way Wiring;Low End Trimming Special Features, 120 V Voltage Rating, 300/600 W Wattage
Product Type Univ. Toggle Dimmer W/ Preset W/V/La, Bo Load Dimmer
Short Description - Load Dimmer, 120 V, 300/600 W, 1 CT
Special Features Slide dimmers Low End Trimming;3 Way Wiring
for use with - Lighting Control
Number of Ways - 3
package quantity - 1 ct
Made in USA - yes
Brand Eaton Eaton Wiring Devices
Manufacturers Part Number TUL06P-C2 TAL06P1C2KL
sub brand - EATON RESIDENTIAL WIRING DEVICES
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type - Residential
Status - Inactive
standard - UL mA
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat